1" Spirovent 1 IPS Jr. Air Eliminator Zoom

1" Spirovent 1 IPS Jr. Air Eliminator

SKU:VDX-100FT

Brand: Spirotherm

Spirotherm
Qty Price
$399.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 1"
Max Pressure (PSI): 150
Material: Brass
Application: Heating
Max Temp (F): 270°F
Connection Type: Female Threaded

Description for Spirotherm VDX-100FT

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from 1/2" to 1-1/2" pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
Body Type: Brass
Connection Type: Threaded

1" Spirovent 1 IPS Jr. Air Eliminator

Q&A: Ask the Questions, share answers