1" Spirovent Quad-2 Air Eliminator (Sweat) Zoom

1" Spirovent Quad-2 Air Eliminator (Sweat)

SKU:VDX100-SW

Brand: Spirotherm

Spirotherm
Qty Price
$399.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Max Pressure (PSI): 150 psi
Size: 1"
Connection Type: Sweat
Max Temp (F): 270°F
Material: Brass
Application: Heating

Description for Spirotherm VDX100-SW

Specifications:

  • Body - Brass
  • Vent Head - Brass
  • Float - Non-Ferrous
  • Seal - Viton
  • O-Ring - Viton
  • Coalescing Medium - Copper
  • Max. Working Pressure - 150 psig
  • Max. Operating Temperature - 270 Deg F

1" Spirovent Quad-2 Air Eliminator (Sweat)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons