1-1/4" Spirovent Quad-2 Air Eliminator (Sweat) Zoom

1-1/4" Spirovent Quad-2 Air Eliminator (Sweat)

SKU:VDX125-SW

Brand: Spirotherm

Spirotherm
Qty Price
$469.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 1-1/4"
Connection Type: Sweat
Max Pressure (PSI): 150 psi
Max Temp (F): 270°F
Material: Brass
Application: Heating

Description for Spirotherm VDX125-SW

Specifications:

  • Body - Brass
  • Vent Head - Brass
  • Float - Non-Ferrous
  • Seal - Viton
  • O-Ring - Viton
  • Coalescing Medium - Copper
  • Max. Working Pressure - 150 psig
  • Max. Operating Temperature - 270 Deg F

1-1/4" Spirovent Quad-2 Air Eliminator (Sweat)

Q&A: Ask the Questions, share answers