6" Spirovent Drain High Velocity Steel Air and Dirt Separators with removable head (Flanged) Zoom

6" Spirovent Drain High Velocity Steel Air and Dirt Separators with removable head (Flanged)

SKU:VHN600-FL

Brand: Spirotherm

Spirotherm
VHN600-FL has been discontinued.
Direct Replacement:
SKU: VHN600-FA
Brand: Spirotherm
0

Resources

Specs

Size: 6"
Max Pressure (PSI): 150 psi
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Flanged

Description for Spirotherm VHN600-FL

The Spirovent Air Eliminator / Dirt Separator employs a patented Spirotube coalescing / barrier medium that (scrubs˜ the air from the system fluid and gives the dirt something to collide into. Simple to install with a straight in-line design it is available in the (Dirt˜ model as a sealed vessel and the (Drain˜ model that includes a removable head and tube sheet construction. This allows access to the Spirotube bundle for inspection or cleaning.
Body Type: Steel
Connection Type: Flanged

PLEASE NOTE: The product weighs 505 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

6" Spirovent Drain High Velocity Steel Air and Dirt Separators with removable head (Flanged)

Q&A: Ask the Questions, share answers