2-1/2" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged) Zoom

2-1/2" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged)

SKU:VHR250-FL

Brand: Spirotherm

Spirotherm
VHR250-FL has been discontinued.
Direct Replacement:
SKU: VHR250-FA
Brand: Spirotherm

Specs

Size: 2-1/2"
Max Pressure (PSI): 150 psi
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Flanged

Description for Spirotherm VHR250-FL

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from +¯ to 1-+¯ pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
*No Tank Mount on Vertical Models
Body Type: Brass
Connection Type: Flanged

PLEASE NOTE: The product weighs 75 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

2-1/2" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons