3" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged) Zoom

3" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged)

SKU:VHR300-FA

Brand: Spirotherm

Spirotherm
Qty Price
$3,679.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out
0

Resources

Specs

Size: 3"
Max Pressure (PSI): 150
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Flanged

Description for Spirotherm VHR300-FA

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from +¯ to 1-+¯ pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
*No Tank Mount on Vertical Models
Body Type: Brass
Connection Type: Flanged

PLEASE NOTE: The product weighs 133 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

3" Spirovent Senior- High Velocity Steel Air Eliminators (Flanged)

Q&A: Ask the Questions, share answers