1-1/4" Spirovent Jr. Air Eliminator (Threaded) Zoom
  • 360° View

1-1/4" Spirovent Jr. Air Eliminator (Threaded)

SKU:VJR125

Brand: Spirotherm

Spirotherm
Qty Price
$137.95
/ each
$535.80 / box (4 units x $133.95)
In Stock! Ships in 24-48 Hours
(52 Available)
3

Resources

Specs

Size: 1-1/4"
Max Pressure (PSI): 150
Material: Brass
Application: Heating
Max Temp (F): 270°F
Connection Type: Female Threaded

Description for Spirotherm VJR125

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from 1/2" to 1-1/2" pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.

Body Type: Brass
Connection Type: Threaded

1-1/4" Spirovent Jr. Air Eliminator (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Spirotherm1-1/2" Spirovent Jr. Air Eliminator (Threaded)
 
4.8

(based on 36 reviews)

Ratings Distribution

  • 5 Stars

     

    (30)

  • 4 Stars

     

    (5)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

97%

of respondents would recommend this to a friend.

Most Liked Positive Review

 

I WOULD BUY THIS FRODUCT AGAIN

I am using this air separator in my closed circuit domestic water heating system (heat exchanger type). I Know it is working because I also have a sight flow gauge installed in the...Read complete review

I am using this air separator in my closed circuit domestic water heating system (heat exchanger type). I Know it is working because I also have a sight flow gauge installed in the system. At start I could see many small bubbles of air flowing thur the gage. After a couple of cycles of the system no more bubbles of air can be seen. Local pluming supply guy said I made the right choice for air separators even though Pexsupply beat his price[...] by 1/3..

VS

Most Liked Negative Review

 

Helped but did not eliminate all the air

Spirovent cost over $200.00, the pipe and fitting were over $100.00 and my faucets still spits out air.

Spirovent cost over $200.00, the pipe and fitting were over $100.00 and my faucets still spits out air.

Reviewed by 36 customers

Displaying reviews 1-10

Back to top

Previous | Next »

 
5.0

Exceptional Product

By Emil

from Woodbridge, NJ

Verified Buyer

Comments about 3/4" Spirovent Jr. Air Eliminator (Threaded):

I purchased the Spirovent Jr. air eliminator after replacing the circulating pump which caused air in the system, after installing the air eliminator and running the system for approx. 20 min. no more air problem solved. I would recommend this product for total air removal. It works just like it said. Cons: None

 
5.0

Used many through the yrs. to eliminate air in hard to expel

By JK

from Iowa

Verified Buyer

Comments about 3/4" Spirovent Jr. Air Eliminator (Threaded):

Works well, and very repairable after yrs. of use

 
5.0

Gets the air out of radiant floor heating systems fast!

By Magic Hands

from Saratoga, New York

Verified Buyer

Comments about 1-1/4" Spirovent Jr. Air Eliminator (Threaded):

I use this air eliminator on high end residential radiant floor heating systems. The Spirovent is placed at the output of the boiler; air is rapidly purged from the system after water has circulated for a few hours. It is especially effective when RFH is combined with indirect hot water. The boiler loop cycles up to 180 F plus, and this really reduces the air in the water.

 
5.0

Very satisfied

By John M

from Staten Island, N.Y.

Verified Buyer

Comments about 1-1/4" Spirovent Jr. Air Eliminator (Threaded):

Great air eliminatir, used it on the supply side with an expansion tank. It ejects all the air and not a drop of water, it fit well with all of the 1 1/4" piping. I am very satisfied.

 
5.0

Excellent Product

By Len the plumber

from Forest City, Pa

Verified Buyer

Comments about 1-1/4" Spirovent Jr. Air Eliminator (Threaded):

Easy Install great air Bleed

 
4.0

Good Product

By Just J

from Washington State

Verified Buyer

Comments about 3/4" Spirovent Jr. Air Eliminator (Threaded):

Replaced my old air vents (off-brand and were starting to leak) with these Spirovents for my Solar and Radiant Heat closed loop systems. A plus for me was the 1/2" threads on air vent side so I could plumb that line to the outside for venting. Only negative was Spirotherm does not include the 3/4" plug for bottom outlet of unit. The Vents worked great and had both my closed-looped systems bled of all air in no time after recommissioning systems.

 
5.0

WOW! Problem Solved

By Lulu

from Baldwin NY

Verified Buyer

Comments about 1" Spirovent Jr. Air Eliminator (Threaded):

Before I knew it the products I ordered arrived at my door. Their quality great...the way they built things in the past.

They were easy to install and did the job I wanted.... removing the air out of hot water baseboard heating system.

Keep up the good work, their isn't many outlets doing your way any more.

Kevin

 
5.0

I have used these before

By Frank

from Stateline, Nevada

Verified Buyer

Comments about 3/4" Spirovent Jr. Air Eliminator (Threaded):

Great product

(0 of 1 customers found this review helpful)

 
5.0

a must for a closed hot water heating system!

By Ridgeview

from PA

Verified Buyer

Comments about 3/4" Spirovent Jr. Air Eliminator (Threaded):

I useed this product in the construction of a closed radient heating system. it is essential to the elimination of air that can become traped in the system.

 
4.0

Different for me

By AGC

from NJ

Verified Buyer

Comments about 1" Spirovent Jr. Air Eliminator (Threaded):

I used a traditional air scoop with air bleeder before on old boiler, but went this route on my new boiler. I bought this with the dirt seperator for my install.
when I started my system could hear air escaping which is good. Had air entrapped in one of my zones due to some dips int eh pipe that took a while to get out but not related to this unit.
overall works good
has a 1/2 inch tap on bottom for expansion tank connection as well.

Displaying reviews 1-10

Back to top

Previous | Next »

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

17 Questions | 38 Answers
Displaying questions 1-10Previous | Next »
  • 3/4" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    Is it alright to put a 1/2 plug in the bottom of the spirovent?
    Asked on 11/1/2014 by Mike

    3 answers

    • VERIFIED BUYER

      A:

      the bottom is where the expansion tank goes. no water actually flows thru it. it's probably not detrimental to the operation if there is a plug there.
      Sent from my iPhone

      Answered on 11/1/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I see no reason you could not plug it. If memory serves, it comes with a plug. However you should have an expansion tank somewhere in the system.
      Sent from my iPad

      Answered on 11/2/2014 by Anonymous
    • VERIFIED BUYER

      A:

      I have seen it used like that in some applications with no apparent adverse
      effects

      Answered on 11/4/2014 by Anonymous
  • 1" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    Where should the spirovent be installed
    Asked on 6/7/2014 by Tom from Jonesville, mi.

    1 answer

    • CUSTOMER CARE

      A:

      Ideally, you should install the spirovent where the water is at its hottest and moving its slowest. Generally this would be right after the boiler but before the circulator.

      Answered on 6/9/2014 by SupplyHouse Staff from NY
  • 1" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    1" spirovent, how do I know its working, why is expansiom tank cold?

    I have a brand new Spirovent installed on brand new copper with a brand new #60 expansion tank... The ENTIRE system is new. I noticed the expansion tank is cold, its mounted to the spirovent, my supply side temp is 160 return is 140, as I stated, expansion tank is cold and feels very light as if its empty. Whats going on here? System has been in operation for 24 hours
    Asked on 12/8/2013 by Robert from Detroit, MI

    5 answers

    • VERIFIED BUYER

      A:

      What is the pressure in the system? If all things are operating normally I
      don't think the expansion tank should be warm. It should not fill and empty
      very rapidly once the system is balanced. If it had the proper pre-charge
      and you have the regulator set to the normal pressure of 15 - 20 lbs. then
      it sounds like you don't have a problem.
      Not a plumber but, a well informed consumerJ

      Answered on 12/8/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I am not in this line of work so I am not an expert
      I did install the radiant heating system in my house my self with the advice
      and guidance from the "experts"
      It is my understanding that the expansion tank is mostly an air bladder and
      only allows water to enter when the system pressure increases which should
      happen during the heating cycle.
      With that being said the tank shouldn't feel heavy like it its full of water
      and would probably only be hot at the inlet
      You may want to check the precharge pressure on the expansion tank to make
      sure it is compatable with your system
      I hope this helps you
      GOOD LUCK J

      Answered on 12/8/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You know when it's working because you don't hear water moving through the piping. If you hear water sounds, that means there is still air in the piping and it needs to be properly purged. The spirovent will vent some on start up but it's main purpose is to collect the micro bubbles and vent them before they become one big bubble. As far as the tank goes it's there for water expansion not heat transfer. It may get warm over time from conduction but there is no water flowing in it to transfer heat. It has a bladder in it to separate the air from the water that's why it's lighter than the old ceiling hung tanks. Make sure your circulator is on the the supply piping and is pumping away from or down stream of the expansion tank connection. Hope this helps , Joe
      Please note: message attached

      Answered on 12/9/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Check the air pressure in the bladder of the expansion tank. If this were to high, water may not be entering the expansion tank. As long as water is able to flow through the spirovent it is probably working.Good luck
      Peter
      Watson Research(Wrboilers)

      Answered on 12/9/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I initially had much air in my system. I could hear the air come in the
      pipes and actually hear it release (hiss) through the spirovent. I believe
      mine works well. My system contains about 20 gallons of water. If you look
      at water expansion, 20 gallons raised from ambient (when the system was
      installed) to 150F would expand about a quart. A rise of 20 degrees from
      140 to 160 would only expand a couple ounces. The way the tank is hung off
      the spirovent, once the water would expand, there would be no water exchange
      in and out of the tank and I would think the water would cool to ambient in
      the tank.

      Answered on 12/9/2013 by Anonymous
  • 1-1/4" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    I've had a spirovent installed for about 8 years with expansion tank installed below with no problems. Recently the system has waterlogged building up pressure and bleeding off when system is hot.I thought I had a bad expansion tank and replaced it. Didn't solve the problem. Turns out if I loosen the male thread of the tank 3/4 of a turn in the spirovent it will allow the expansion tank to fill but then the threads leak. Something is blocking water from expanding into the expansion tank. Does the spirovent need to be cleaned? replaced?
    Asked on 8/20/2013 by Jeff from wisconsin

    5 answers

    • VERIFIED BUYER

      A:

      Replace or clean spirovent, install strainer in system

      Answered on 8/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I'm not an expert but I use the spirovents alot and it sounds like the vent has an issue cleaning maybe the answer , and test the water supply for heavy metals mine had similar problem and I have a well and know a filter for iron

      Answered on 8/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      My first Spirovent lasted 17 years without issues. I replaced it after making mods to my system (installed indirect hw tank). You may have scaling that broke off the hotter parts of your boiler and settled there. You can take the spirovent apart and examine it. All you should see is a metal mesh inside. If that's not the cause, look for trapped air in the system. That's the more likely cause. Give it a good flush. I mean a high pressure hose flush!.

      Answered on 8/20/2013 by Anonymous
    • VERIFIED BUYER

      A:

      Jeff, 
      I believe the rubber bladder in your expansion tank may be shot. They seem to last shorter and shorter these days and if the initial plumber did not adjust the tank pressure to match the system requirements then your expansion bladder will be flexed in the x-direction more than it should be leading to premature failure. The symptoms you described are very similar to a failure I fixed a year ago and showed the blow-off valve trickling towards the end of every boiler burn time. 
      I don't believe it is your spirovent unless you are putting well water through your system and it is very hard water that has calcified deposits on the brushes in the spirovent. 

      Answered on 8/22/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I don't know if the spirovent is serviceable, but I would think it is the problem.

      Answered on 8/23/2013 by Anonymous
  • 3/4" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    I have an older system (1955)with 3 inch galvanized. Can I place the Spirovent in elbow that is 6 inches above the pump? Getting to the smaller pipes would require disconnecting a 50 gal water heater and moving it out of the way.
    Asked on 7/17/2013 by david from seattle

    3 answers

    • VERIFIED BUYER

      A:

      not sure how it would work on 3 inch pipe

      Answered on 7/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      No

      Answered on 7/17/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I don't see a problem, I have a second one about 20 ft. away. Maybe a little redundant.

      Answered on 7/17/2013 by Anonymous
  • 1-1/4" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    when installing the spirovent , do you need to add a expansion tank to the bottom of spirovent? can i just plug the bottom because i already have a expansion tank on the bottom of the return manifold. my gas burner was already installed and has been running for a year without a spirovent. i need to add it to get the remaining air out of my system. and according to the drawings for the install, the fresh water is supposed to be piped into bottom aswell. is that all needed for my application?
    Asked on 5/8/2013 by bill from ny

    5 answers

    • VERIFIED BUYER

      A:

      Dear Bill,
        The spirovent does not need the expansion tank coming off the bottom. This is just there as an added attachment for close-quarter systems where adding a fitting will add price and unwanted pipe length to you system. Ideally you'll want 6" to 8" inches of straight pipe to either side of the spirovent to allow your water flow to become laminar so the wire brushes in the spirovent can pickout the micro-bubbles. 
      The question doesn't give a whole lot of details but this vent is for a hot water side of a system. This vent will not have the desired effect if placed on the cold water side of a system feed. I'm trying to read into your "fresh water" meaning here and dispell any possible misconceptions as to the use of this vent. Air extraction should always be done on the hot water side as the physical properties of heated water will readily shed air molecules while cold water will absorb it. 
      The water piping only needs an inlet and outlet so 2 inlets are not needed. 
      You may have to put small coin bleeders in at high points of your system if air is still a problem.
      A pump and 5 gallon buckets also work for trapped air.
      Another thought is if you are using Pex without an oxygen barrier your system will absorb a plethora of micro-bubbles as well.
      Good Luck and hope you get the air out!

      Answered on 5/13/2013 by Anonymous
    • VERIFIED BUYER

      A:

      If you have a expansion tank already installed on a system you do not need another one.Spirovent just gives a guidance in general .

      Answered on 5/9/2013 by Anonymous
    • VERIFIED BUYER

      A:

      The expansion tank is required in the system, but need not be
      attached to the bottom to the Spirovent, nor does the fresh water
      feed. While a common configuration, it is only a convenience.
      Just an added note, the Spirovent is well worth the extra money over
      other solutions. It works great!

      Answered on 5/9/2013 by Anonymous
    • VERIFIED BUYER

      A:

      I would just cap it

      Answered on 5/9/2013 by Anonymous
    • VERIFIED BUYER

      A:

      You do not need an expansion tank with a spirovent, the bottom thread is an option if you want to add the tank.
      I have two spirovents, one attached to an expansion tank and the other is plugged on the bottom.

      Answered on 5/10/2013 by Anonymous
  • 3/4" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    can the spiro vent be installed on the verticle?
    Asked on 10/1/2012 by larry from delaware county, pa

    2 answers

    • VERIFIED BUYER

      A:

      No, spirovent air eliminator due to its design, will only work when istalled horizontally as shown on the box and installation notice.

      Answered on 10/1/2012 by Anonymous
    • VERIFIED BUYER

      A:

      Standard spirovent cannot be installed on the vertical only horizontal. They do make a vertical application spirovent that is different from the standard version

      Answered on 10/1/2012 by Anonymous
  • 1" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    I just want to make sure I order the right size Spirovent. The o/d of the copper pipe is 1 1/8". Should I order teh 1" Spirovent?
    Asked on 9/6/2012 by Cecil

    3 answers

    • VERIFIED BUYER

      A:

      The simple answer is yes. Copper tube is sized on I.d. Not o.d.

      Answered on 9/6/2012 by Anonymous
    • VERIFIED BUYER

      A:

      1-1/8 pipe is 1 inch pipe. How do you know that this is the right size pipe for your system? You need to do the engineering and figure the GPM that goes through the Spirovent and then check the Spirovent table to determine what size vent should be used for your system. If you think that is too hard to do: you know why I think it the installed pipe might be the wrong size.
      The 1" vent will match your pipe.

      Answered on 9/7/2012 by Anonymous
    • CUSTOMER CARE

      A:

      Yes, copper with a 1-1/8" outside diameter is considered 1" copper. You will most likely need to use a 1" air eliminator, although it's possible that you'll need something larger (or smaller) depending on the system's flow rate.

      Answered on 9/11/2012 by PexSupply Staff from NY
  • 1" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    when do you need to utilize/add a expansion tank to the bottom of this air eliminator? closed loop radient system.
    Asked on 10/24/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The air eliminator does not have to be installed on top of the expansion tank, but this is the most common positioning of it. Both are necessary pieces in a closed-loop radiant system.

      Answered on 11/23/2011 by PexSupply Staff from NY
  • 3/4" Spirovent Jr. Air Eliminator (Threaded)

    Q:

    I had a professional install infloor radiant heat using plex.
    There is no Air eliminator but there is a expansion tank and a mixer. I just added on to the system and now there is a lot of gurgling going on and the boiler shuts down even though I added water and show 20 lbs pressure. If I add the Air Eliminator will that take care of the problem?
    Asked on 9/16/2011 by Jim from Burnsville, MN

    1 answer

    • CUSTOMER CARE

      A:

      The air eliminator will definitely help, but you will still need to bleed the system.

      Answered on 9/21/2011 by PexSupply Staff from NY
Displaying questions 1-10Previous | Next »

Do you have a question about this product?