Description
The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from 1/2" to 1-1/2" pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
  • Body Type: Brass
  • Connection Type: Threaded
Read more
Specs
Size:
2"
Max Pressure (PSI):
150
Material:
Brass
Application:
Heating
Max Temp (F):
270°F
Connection Type:
Female Threaded
×

Replacement Parts (2)

Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    36 Product Reviews

    Product Q&A