1" Spirovent Jr. Air Eliminator, High Temp (Sweat) Zoom

1" Spirovent Jr. Air Eliminator, High Temp (Sweat)


Brand: Spirotherm

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Max Pressure (PSI): 150
Size: 1"
Connection Type: Sweat
Max Temp (F): 360
Material: Brass
Application: Heating

Description for Spirotherm VJS100HT

***Note: Image is representative only, actual product may vary.

Unlike conventional air eliminators or air scoops, the Spirovent completely eliminates 100% of the free air, 100% of the entrained air, and up to 99.6% of the dissolved air in the system. Consisting of woven copper wire soldered to a copper tube, the patented Spirotube® creates a low velocity area in the Spirovent that scrubs the bubbles from the water. The air bubbles rise and collect in the air chamber before they are vented from the system via an integral automatic valve. Air problems become a thing of the past. Features:

  • High temperature design for solar applications (HT models)
  • Maintenance free
  • No venting required
  • Vent head is designed to stay dry - Dirt and leak resistant
  • 1/2" male thread port for pressure testing or remote venting of unwanted gases
  • Quiet operation
  • Increased component life
  • Reduced oxygen-based corrosion and pump cavitation

1" Spirovent Jr. Air Eliminator, High Temp (Sweat)

Q&A: Ask the Questions, share answers