1" Spirovent Jr. Vertical Air Eliminator (Threaded) Zoom

1" Spirovent Jr. Vertical Air Eliminator (Threaded)

SKU:VJV100

Brand: Spirotherm

Spirotherm
Qty Price
$119.95
/ each
$463.80 / box (4 units x $115.95)
In Stock! Ships in 24-48 Hours
(21 Available)
2

Resources

Specs

Size: 1"
Max Pressure (PSI): 150
Material: Brass
Application: Heating
Max Temp (F): 270°F
Connection Type: Female Threaded

Description for Spirotherm VJV100

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from +¯ to 1-+¯ pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
*No Tank Mount on Vertical Models
Body Type: Brass
Connection Type: Threaded

1" Spirovent Jr. Vertical Air Eliminator (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Spirotherm1" Spirovent Jr. Vertical Air Eliminator (Threaded)
 
4.7

(based on 9 reviews)

Ratings Distribution

  • 5 Stars

     

    (7)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (1)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 9 customers

Displaying reviews 1-9

Back to top

 
5.0

easy to install

By joe

from croydon Pa.

Verified Buyer

Comments about 3/4" Spirovent Jr. Vertical Air Eliminator (Threaded):

works great

 
5.0

make my home silent

By rhkplam

from Johnston RI

Verified Buyer

Comments about 3/4" Spirovent Jr. Vertical Air Eliminator (Threaded):

the air gone !!!!!!, I can't hear even my heat running.

 
5.0

Great product. Finally...no noise!

By John S

from Pompton Lakes, NJ

Verified Buyer

Comments about 1" Spirovent Jr. Vertical Air Eliminator (Threaded):

I had been having problems with my heating system for years with bubbling, gurgling, swishing and everything else associated with air in the pipes. After having a new boiler installed and having the same issue with my pipes a few days later, I decided to install a vertical Spirovent (on the pipe immediately exiting from my boiler) after reading that others had success with it. I am NOT a plumbing expert. In fact, I'm barely a handyman. But this was easy to install...even for me!...with the additional purchase of a couple of Shark Bite 1" male threaded connectors. Added water back into the system and fired up the boiler. As soon as the water started circulating, I could actually hear the air being expelled from the system. Within fifteen minutes or so, that was it. No more air. The bubbling, swishing or gurgling were gone. After 20 years, I have a silent heating system. I'd recommend the Spirovent Air Eliminator to anyone looking to get the air out of their heating system. Fantastic product. Easy to install. Does exactly what it promises. Worth every penny. Buy it.

 
5.0

Quiet system

By Nj plumber

from N caldwell nj

Verified Buyer

Comments about 3/4" Spirovent Jr. Vertical Air Eliminator (Threaded):

I use spirovents on all my new installs. For existing systems that customers complain about being noisey I recommend them highly.

 
5.0

Best in class

By PePe

from SE Pennsylvania

Verified Buyer

Comments about 1-1/4" Spirovent Jr. Vertical Air Eliminator (Threaded):

High quality, well made product. In the very unlikely event that it needs cleaning or repair, the wording parts can be disassembled in the field without removing the main body from the piping.

 
5.0

High Quality and Great Value

By Jim

from Monroe, NH

Verified Buyer

Comments about 1" Spirovent Jr. Vertical Air Eliminator (Threaded):

I'm closing my house in the winters now, and shutting off my water supply while keeping my radiant heat system going. This "converts" my system from open-direct to closed, and thus required an air eliminator and expansion tank. The spiro vent functions effectively, can be mounted vertically, and - for remodel work - may be most easily installed using Sharkbites and unions. Took me 30 minutes to install.

 
5.0

spirovent air eliminator

By Joe D

from North Jersey

Verified Buyer

Comments about 1" Spirovent Jr. Vertical Air Eliminator (Threaded):

I have to drain and clean my boiler yearly to remove sludge.Bleeding all the air out took hours upon hours. I had to drain 1 zone to put the spirovent in. I force bled the empty zone enough to establish water flow and the spirovent went to work. I thought it was broken as it sounded like and open air line for 5 minutes straight.After that all it took was a few more heating cycles and all the air in my system was eliminated. I wish I heard about the spirovent years ago. Fantastic product, much better than a conventional air scoop.

 
3.0

Fixed my problem

By Mike

from Edgerton, WI.

Verified Buyer

Comments about 1" Spirovent Jr. Vertical Air Eliminator (Threaded):

Easy to install and gets the air out.

 
4.0

A good design - almost

By Jim

from Morrisville, PA

Verified Buyer

Comments about 3/4" Spirovent Jr. Vertical Air Eliminator (Threaded):

I've been looking for something like this for some time. They finally made it, and they almost got it right. The nozzle should be shifted so as not to interfere with screwing into the threads of the body. It needs the outlet for threading an expansion tank.

Displaying reviews 1-9

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

3 Questions | 3 Answers
Displaying questions 1-3
  • 3/4" Spirovent Jr. Vertical Air Eliminator (Threaded)

    Q:

    can this be used on a potable water system?
    Asked on 2/4/2016 by Jeff from Roch, NY

    1 answer

    • CUSTOMER CARE

      A:

      No this air eliminator is not approved for use with a potable water system.

      Answered on 2/5/2016 by SupplyHouse Staff from NY
  • 1" Spirovent Jr. Vertical Air Eliminator (Threaded)

    Q:

    will the 1" spirovent be O K to install on the return side of the zone about 2 feet from circulator I am pulling water to (back to boiler)
    Asked on 4/13/2015 by Mikebike from Rye Brook N Y

    1 answer

  • 1" Spirovent Jr. Vertical Air Eliminator (Threaded)

    Q:

    Is the thread size 1" npt?
    Asked on 11/29/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      Yes, it is (on part VJV100).

      Answered on 11/29/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?