2-1/2" Spirovent Sr. Air Eliminator (Male Thread) Zoom

2-1/2" Spirovent Sr. Air Eliminator (Male Thread)

SKU:VSR250-MT

Brand: Spirotherm

Spirotherm
Qty Price
$1,119.95
/ each
Non-Stock ItemAllow 3-5 Days to Ship Out

Specs

Size: 2-1/2"
Max Pressure (PSI): 150 psi
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Male Threaded

Description for Spirotherm VSR250-MT

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from +¯ to 1-+¯ pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
*No Tank Mount on Vertical Models
Body Type: Brass
Connection Type: Threaded

2-1/2" Spirovent Sr. Air Eliminator (Male Thread)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons