4" Spirovent Sr. Air Eliminator (Male Thread) Zoom

4" Spirovent Sr. Air Eliminator (Male Thread)


Brand: Spirotherm

Qty Price
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out



Size: 4"
Max Pressure (PSI): 150
Material: Steel
Application: Heating
Max Temp (F): 270°F
Connection Type: Male Threaded

Description for Spirotherm VSR400-MT

The Spirovent Air Eliminator employs a patented Spirotube coalescing medium that "scrubs" the air from the system fluid. Simple to install with a straight in-line design it is available in the Junior Series for residential and light commercial applications from +¯ to 1-+¯ pipe size. Solid brass construction, integral patented air release mechanism and a 20 year limited warranty. The Spirovent Air Eliminator is manufactured by Spirotherm and is designed for radiant heat and hydronic systems.
*No Tank Mount on Vertical Models
Body Type: Brass
Connection Type: Threaded

PLEASE NOTE: The product weighs 71 lbs. and may require the use of a
lift gate.
If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.

4" Spirovent Sr. Air Eliminator (Male Thread)

Q&A: Ask the Questions, share answers