1/2" Spirotop Air Release Valve (Threaded) Zoom

1/2" Spirotop Air Release Valve (Threaded)

SKU:VTP050

Brand: Spirotherm

Spirotherm
Qty Price
$71.95
/ each
In Stock! Ships in 24-48 Hours
(22 Available)
0

Resources

Specs

Material: Brass
Max Pressure (PSI): 150
Size: 1/2"
Application: Heating
Max Temp (F): 270°F
Connection Type: Female Threaded

Description for Spirotherm VTP050

The Spirotop+ Air Release Valve is essentially the vent head used on all products through 12 . It has a + bottom connection and can be used in places where other float vents have been used.

Carries a 20 year Limited Warranty and is designed not to leak by means of a dry air chamber.

Body Type: Brass
Connection Type: Threaded

1/2" Spirotop Air Release Valve (Threaded)

REVIEW SNAPSHOT®

by PowerReviews
Spirotherm1/2" Spirotop Air Release Valve (Threaded)
 
5.0

(based on 4 reviews)

Ratings Distribution

  • 5 Stars

     

    (4)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 4 customers

Sort by

Displaying reviews 1-4

Back to top

 
5.0

works great

By sribe

from Denver, CO

Verified Reviewer

Comments about 1/2" Spirotop Air Release Valve (Threaded):

I've been struggling for years to completely purge air from an old and rather wacky system. Installed this on the boiler, and had it purged in a day.

The only "problem" with this device is that I didn't find out about it 5 years ago ;-)

 
5.0

Great product and really works

By DIYNAK

from Anchorage AK

Verified Reviewer

Comments about 1/2" Spirotop Air Release Valve (Threaded):

You can't go wrong. This was recommended by a friend and worth it.

 
5.0

The Spirotop air release valve

By Bill

from Spokane Washington

Verified Buyer

Comments about 1/2" Spirotop Air Release Valve (Threaded):

It is a great product. For all the air emitters out their this is the best and most reliable.

(1 of 1 customers found this review helpful)

 
5.0

Solved Venting Problem

By Engineer with overalls

from Oregon

Verified Buyer

Comments about 1/2" Spirotop Air Release Valve (Threaded):

It's large and costs more money than the removal items. But ten minutes later the hydronic system was properly vented and has remained in proper function since.

I'd definitely use it again.

Displaying reviews 1-4

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

3 Questions | 10 Answers
Displaying questions 1-3
  • 1/2" Spirotop Air Release Valve (Threaded)

    Q:

    Can I use this to replace a float type air vent near the boiler of my hydronic heat system?
    Asked on 4/2/2012 by Nick

    8 answers

    • VERIFIED BUYER

      A:

      You sure can, that is exactly what I did. This valve woks way better than
      the old honneywell I had.
      Good Luck.

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes, this will replace a float vent.

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      yes you can, it will work great
      Jeff

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      My answer would be a qualified yes you can. They are almost the same item
      functionally. However, this has a 1/2" tapping and most of the float type
      vents (hy-vents)near boilers are on to of air scoops and those air scoops
      normally have 3/8" tapings so you would need to rig an adapter. Also, the
      physical size and weight of this is a little bit more than that of the more
      typical hy-vent so be sure to take that into account.leaking hy-vent on top of my indirect water heater. It worked out
      well for that. I would also mention that these are more sensitive to
      letting air into the system under certain conditions and there is no little
      cap on it to seal off a leaker until a replacement can be found. You can
      however fashion a cap though with regular fittings. There will be no air
      elimination advantage gained by using this as a replacement for a hy-vent.
      What you gain though is a more reliable product in my opinion.

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      yes you can. The spirotop is better than a standard float type air vent.

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Dear customer Nick,
      This is a great product to replace the float type air vent that should be
      located in the air purger somewhere near the boiler. The spirotop has a
      threaded air vent so if you have your boiler somewhere in the middle of your
      house where you do not want water sprayed you could connect a soft copper
      line to it and run it outside or do a drain were if water ever did come out
      of the vent, it would not ruin anything or be objectionable. I also
      believe that spirovent has a great warranty on this product which other vent
      companies do not have.
      Sincerely,
      Dave @ Ray Heating

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      Yes it is thé same thing
      Envoyé de mon iPod

      Answered on 4/2/2012 by Another PexSupply Customer
    • VERIFIED BUYER

      A:

      That's exactly what I did - put in this Spirotop valve near my boiler to
      replace the old bleeder valve. Works great, Spirotop immediately bled out
      the air and heating has been silent and effective ever since.

      Answered on 4/2/2012 by Another PexSupply Customer
  • 1/2" Spirotop Air Release Valve (Threaded)

    Q:

    is this the oem replacement air relief valve that is mounted on top of a spirovent ht vht 800fl? if so how often does this item need to be replaced? is it serviceable? i cant find a way to seperate the valve?
    Asked on 2/9/2011 by casey from tampa florida

    1 answer

    • CUSTOMER CARE

      A:

      This part is not an OEM replacement.

      Answered on 2/10/2011 by PexSupply Staff from NY
  • 1/2" Spirotop Air Release Valve (Threaded)

    Q:

    can you use this product in a finished attic where there was no air eminator before?
    Asked on 1/1/2011 by Anonymous from Staten island NY

    1 answer

    • CUSTOMER CARE

      A:

      Yes, you can.

      Answered on 1/7/2011 by PexSupply Staff from NY
Displaying questions 1-3

Do you have a question about this product?