1/2" Spirotop Air Release Valve (Stainless Steel)(Threaded) Zoom

1/2" Spirotop Air Release Valve (Stainless Steel)(Threaded)

SKU:VTP050SS

Brand: Spirotherm

Spirotherm
Qty Price
$379.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Size: 1/2"
Material: Stainless Steel
Max Pressure (PSI): 150
Size: 1/2"
Application: Heating
Max Temp (F): 270°F
Connection Type: Female Threaded

Description for Spirotherm VTP050SS

The Spirotop+ Air Release Valve is essentially the vent head used on all products through 12 . It has a +  bottom connection and can be used in places where other float vents have been used. Carries a 20 year Limited Warranty and is designed not to leak by means of a dry air chamber.
Body Type: Brass
Connection Type: Threaded

1/2" Spirotop Air Release Valve (Stainless Steel)(Threaded)

Q&A: Ask the Questions, share answers