CK20E 2000 Watt Wall Mounted Electric Heater (208/240V) Zoom

CK20E 2000 Watt Wall Mounted Electric Heater (208/240V)

SKU:CK20E

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$149.00
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
5

Specs

Voltage:
?
240v
Wattage:
?
2000
Amperage:
?
7.5
BTU Output: 6829
Temperature Range (F): 41°-86°F
Fuel Type: Electric
Height (Inches): 18"
Width (Inches): 13.25"
Depth (Inches): 4.875"

Description for Stiebel Eltron CK20E

Designed and made in Germany, Stiebel Eltron's elegant surface-mount CK heater quickly warms an area or maintains a comfortable temperature. CK heaters easily replace existing flush-mount heaters and are perfect for new construction. The European downdraft design heats a space evenly with the extremely quiet built-in fan. Temperature is easily set with a thermostat on the right side of the CK. The CK can also be operated with a conventional wall-mounted thermostat in rooms larger than 215 sq. ft. The CK has a frost protection setting that will maintain above freezing temperatures in an appropriately sized space. The external casing is made of stove-enameled sheet steel with plastic sides. The CK heater is designed to have its components recycled at the end of its useful life. Since 1924, Stiebel Eltron has been a world-leading German manufacturer of technically superior products, with an almost 90-year-old proud tradition of excellence in engineering and manufacturing.

  • CK 20E is designed for 208 or 240 volt service and must be hard wired
  • Heat output for the CK 20E at 240 V is 6829 BTU/hr and at 208 volt is 5122 BTU/hr
  • At 240 volt, the CK 20E outputs 2000 watts, draws 7.5 amps, and needs a 15 amp breaker with 14 AWG wire
  • At 208 volt, the CK 20E outputs 1500 watts, draws 7.2 amps, and needs a 15 amp breaker with 14 AWG wire
  • Typical applications are bathrooms, basements, offices, playrooms, 3-season porches, cabins, campers or RVs, and mobile homes
  • The galvanized steel, squirrel cage blower motor is extremely quiet, with a noise level of only 49.7 dB(a)
  • CK 15E is designed and made in Germany
  • Installation should only be on a vertical wall that is heat-resistant to
    at least 194 F

CK20E 2000 Watt Wall Mounted Electric Heater (208/240V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons