CNS-200-E 2000 Watt Single Phase Convection Heater (208/240V) Zoom

CNS-200-E 2000 Watt Single Phase Convection Heater (208/240V)

SKU:CNS-200-E

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$129.00
/ each
In Stock! Ships in 24-48 Hours
(4 Available)

Specs

Voltage:
?
240v
Wattage:
?
2000
Amperage:
?
8.3
BTU Output: 6824
Temperature Range (F): 41°-86°F
Fuel Type: Electric
Height (Inches): 18.5"
Width (Inches): 29.1"
Depth (Inches): 4"

Description for Stiebel Eltron CNS-200-E

CNS-E surface-mounted convection heaters are a modern, efficient replacement for traditional baseboard heaters and the sleek European slim-line design accomplishes the same heating task in significantly less room. CNS-E heaters have no fan and work though natural convection for draft-free silent operation. Perfect as a single, stand-alone heater in a bath or small room, multiple CNS-E units can be placed in larger spaces and their temperature settings adjusted individually for maximum comfort. A CNS-E used to replace a heater can be controlled with the existing wall-mounted thermostat. The CNS-E has a frost protection setting that will maintain an appropriately sized room above freezing temperatures. CNS-E heaters are designed for 208/240 V service and must be hard wired. Stiebel Eltron, a world-leading German manufacturer of technically superior products since 1924, continues its almost 90-year-old proud tradition of excellence in engineering and manufacturing with the CNS-E heater.

  • Attractive surface-mounted design replaces baseboard in new or retrofit construction for a space-saving, flexible alternative, and also works as a single, stand-alone heater for a bath or small room
  • At 240 volt, a CNS 200 E outputs 2000 watts or 6824 BTU/hr and draws 8.3 amps, and at 208 volt, a CNS 200 E outputs 1500 watts or 5118 BTU/hr and draws 7.2 amps
  • CNS 200 E replaces the equivalent of 8 ft. (2.4 m) of baseboard and will heat a 200 sq. ft. (18.5 sq. m) area
  • Built in thermostat with selectable temperature range from 41°F - 86°F
  • Works with existing wall-mounted thermostat
  • Draft-free, silent operation
  • Overheat protection is built into the unit
  • Frost protection setting

  • CNS-200-E 2000 Watt Single Phase Convection Heater (208/240V)

    Q&A: Ask the Questions, share answers

    SupplyHouse.com Logo

    Join Our Mailing List - Sign up and receive special offers and coupons