DHC-E 10 Electric Tankless Water Heater Zoom

DHC-E 10 Electric Tankless Water Heater

SKU:DHC-E10

Brand: Stiebel Eltron

Stiebel Eltron
DHC-E10 has been discontinued.
Direct Replacement:
SKU: DHC-E8/10
Brand: Stiebel Eltron
2

Specs

Amperage:
?
40
35
Wattage:
?
9600
7280
Warranty: 3 Year Warranty on Parts

Description for Stiebel Eltron DHC-E10

The DHC-E Stiebel Eltron Tankless Water Heaters allow you to control temperature simply by setting a dial. Set the knob on the front cover and enjoy water temperatures between 86 degrees (30 C), and 125 degrees (52 C). Change the desired temperature at anytime. No purchase of a remote selector control is necessary. Advanced microprocessor technology ensures that the water temperature never deviates from the set point.
Stiebel Eltron had an enviable track record of engineering excellence and product quality. The three years parts warranty is unique in the industry. You can depend on the DHC-E for many years to come.
Capacity: 1 Appliance
Stiebel Eltron DHC-E Tankless Water Heater Sizing Guide
Stiebel Eltron DHC-E Tankless Water Heater Technical Data

DHC-E 10 Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Stiebel EltronDHC-E 10 Electric Tankless Water Heater
 
4.3

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (2)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
4.0

Superior to Eemax

By Chas

from Norfolk VA

Verified Reviewer

Comments about DHC-E 10 Electric Tankless Water Heater:

I replaced an older Eemax with a Stiebel Eltron DHC 10 E which has the same power consumption but better responsiveness. Costs a bit more but worth the difference. [...] the manufacturer [...] very helpful. You will need an eight gauge run from a 240 volt 50 amp breaker.

 
5.0

great product

By Dave

from Marathon, Florida

Verified Buyer

Comments about DHC-E 10 Electric Tankless Water Heater:

Used for one bathroom plus laundry in FLA keys. It delivers unlimited hot water. Whether performance will be as good in January-we'll see, but in May this little unit does the job.

 
4.0

I would use this product again

By Jerry

from Northern Pa

Verified Buyer

Comments about DHC-E 10 Electric Tankless Water Heater:

Saves on the electric bill.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • DHC-E 10 Electric Tankless Water Heater

    Q:

    What is the difference between the DHC-E 10-2 and DHC 10-2 electric tankless water heaters? The DHC-E generally costs 50% more than the DHC.
    Asked on 4/12/2011 by Tracy from Seattle, WA

    2 answers

    • CUSTOMER CARE

      A:

      According to the manufacturer, DHC series units are mechanical units. They have no temperature sensors and basically will raise the incoming water by x°F depending on the kW model. They are meant to be plumbed with a cold water supply only and should be used for one single point-of-use application. DHC-E units are thermostatically controlled. They can be fed with cold water or hot water, making them perfect as boosters. You can set the temperature between 86°F and 140°F. They can be used for several low-flow applications at a time.

      Answered on 4/13/2011 by PexSupply Staff from NY
    • A:

      The plain vanilla DHC heats whatever flows through it. The "E" model adds a thermostatic component so if you are using it as a booster and if the flow is warm then the heating turns down or off.

      Answered on 6/5/2011 by Chas from Norfolk VA
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons