DHC-E8/10 Electric Tankless Water Heater Zoom

DHC-E8/10 Electric Tankless Water Heater

SKU:DHC-E8/10

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$289.00
/ each
Non-Stock ItemAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Amps (240V): 30/40
Amps (208V): 26/35
KW (240V): 7.2/9.6
KW (208V): 5.4/7.2
Warranty: 3 Year Warranty on Parts
Application: 2 Sinks
Width: 7-7/8"
Height: 14-3/16"
Max Flow (GPM): 1.5
Flow Rate:
?
0.29-1.5 GPM
Min Flow (GPM): 0.29
Fuel Type: Electric
Voltage:
?
208v
240v
Depth (Inches): 4-1/8"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 86°-125°F

Description for Stiebel Eltron DHC-E8/10

Single unit. The DHC-E 8/10 has the added advantage of selectable power output (7.2 / 9.6 kW) during installation via a jumper.

The DHC-E Stiebel Eltron Tankless Water Heaters allow you to control temperature simply by setting a dial. Set the knob on the front cover and enjoy water temperatures between 86 degrees (30 C), and 125 degrees (52 C). Change the desired temperature at anytime. No purchase of a remote selector control is necessary. Advanced microprocessor technology ensures that the water temperature never deviates from the set point.

Stiebel Eltron had an enviable track record of engineering excellence and product quality. The three years parts warranty is unique in the industry. You can depend on the DHC-E for many years to come.

Capacity: 1 Appliance

Stiebel Eltron DHC-E Tankless Water Heater Sizing Guide
Stiebel Eltron DHC-E Tankless Water Heater Technical Data

DHC-E8/10 Electric Tankless Water Heater

Q&A: Ask the Questions, share answers