DHC-E 8 Electric Tankless Water Heater Zoom

DHC-E 8 Electric Tankless Water Heater

SKU:DHC-E8

Brand: Stiebel Eltron

Stiebel Eltron
DHC-E8 has been discontinued.
Direct Replacement:
SKU: DHC-E8/10
Brand: Stiebel Eltron
3

Specs

Amperage:
?
30
26
Wattage:
?
7200
5408
Warranty: 3 Year Warranty on Parts

Description for Stiebel Eltron DHC-E8

The DHC-E Stiebel Eltron Tankless Water Heaters allow you to control temperature simply by setting a dial. Set the knob on the front cover and enjoy water temperatures between 86 degrees (30 C), and 125 degrees (52 C). Change the desired temperature at anytime. No purchase of a remote selector control is necessary. Advanced microprocessor technology ensures that the water temperature never deviates from the set point.
Stiebel Eltron had an enviable track record of engineering excellence and product quality. The three years parts warranty is unique in the industry. You can depend on the DHC-E for many years to come.
Capacity: 1 Appliance
Stiebel Eltron DHC-E Tankless Water Heater Sizing Guide
Stiebel Eltron DHC-E Tankless Water Heater Technical Data

DHC-E 8 Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Stiebel EltronDHC-E 8 Electric Tankless Water Heater
 
2.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (1)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
2.0

Less than adequate.

By Dave the contractor

from Seattle, Wa

Verified Buyer

Comments about DHC-E 8 Electric Tankless Water Heater:

Used this product to replace simuliar heater use for kitchen sink. Previous unit delivered more and hotter water but suffered a burnout (literally). Cannot get much more than tepid water from this unit even at very low flow. Check current draw and unit seams to be functioning. I will not by another of this brand.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons