DHC 3-2 Electric Tankless Water Heater Zoom

DHC 3-2 Electric Tankless Water Heater

SKU:DHC3-2

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$179.00
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Min Flow (GPM): 0.32
Max Flow (GPM): 2
Flow Rate:
?
0.32-2 GPM
Amps (208V): 12
Amps (240V): 14
Voltage:
?
240v
208v
KW (240V): 3.3
KW (208V): 2.5
Warranty: 3 Year Warranty on Parts
Application: 1 Sink
Width: 7-7/8"
Height: 14-3/16"
Fuel Type: Electric
Depth (Inches): 4-1/8"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 85°-180°F

Description for Stiebel Eltron DHC3-2

The Stiebel Eltron DHC tankless water heaters are designed for installation at the point of use. They heat water instantaneously as water flows through the unit. With the Stiebel Eltron DHC Heaters, stand-by losses are completely eliminated.
The heating elements are controlled by a flow switch and by an exclusive scald-guard thermostat, which keeps the water temperature within safe limits at all times. In addition, the DHC water heaters are equipped with a safety high-limit with manual reset. The rugged all copper design of the Stiebel Eltron DHC Heater ensures many years of reliable service.
Capacity: 1 Appliance
Stiebel Eltron DHC Tankless Water Heater Sizing Guide
Stiebel Eltron DHC Tankless Water Heater Technical Data

DHC 3-2 Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Stiebel EltronDHC 3-2 Electric Tankless Water Heater
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(2 of 2 customers found this review helpful)

 
4.0

Glad I installed it, easy to install.

By Ed

from Harrisburg, Pa

Verified Buyer

Pros

    Cons

      Best Uses

        Comments about DHC 3-2 Electric Tankless Water Heater:

        Main water heater (Stiebel Eltron Tempra 24) is on the totally opposite side side of the house, and down two floors, so hot water to the sink took over a minute. Now in under 10 seconds, I have hot water. Cant go with a really high flow, but a 1/3 turn of the handle does the trick, then add cold as needed, works great.

        • Primary use:
        • Personal

        Displaying review 1

        Back to top

        Q&A: Ask the Questions, share answers

        Do you have questions about this product?

        get answers from real customers and in-house experts with AnswerBox.

        1 Question | 1 Answer
        Displaying question 1
        • DHC 3-2 Electric Tankless Water Heater

          Q:

          Will this deliver 180 degree water if desired, without the anti- scald interfering?
          Asked on 3/1/2012 by Anonymous from South Lyon, MI

          1 answer

          • CUSTOMER CARE

            A:

            DHC3-2 units are not designed to give you that high temperature of a hot water output. They are designed for a point of use and to increase the water temp about 45 degrees Fahrenheit over incoming water temperature.

            Answered on 3/6/2012 by PexSupply Staff from NY
        Displaying question 1

        Do you have a question about this product?