DHC 4-2 Electric Tankless Water Heater Zoom

DHC 4-2 Electric Tankless Water Heater

SKU:DHC4-2

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$179.00
/ each
Non-Stock ItemAllow 5-7 Days to Ship Out
0

Resources

Specs

Max Flow (GPM): 2
Min Flow (GPM): 0.42
Flow Rate:
?
0.42-2 GPM
Amps (208V): 14
Amps (240V): 16
Voltage:
?
240v
208v
KW (240V): 3.8
KW (208V): 2.9
Warranty: 3 Year Warranty on Parts
Application: 1 Sink
Width: 7-7/8"
Height: 14-3/16"
Fuel Type: Electric
Depth (Inches): 4-1/8"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 85°-180°F

Description for Stiebel Eltron DHC4-2

The Stiebel Eltron DHC tankless water heaters are designed for installation at the point of use. They heat water instantaneously as water flows through the unit. With the Stiebel Eltron DHC Heaters, stand-by losses are completely eliminated.
The heating elements are controlled by a flow switch and by an exclusive scald-guard thermostat, which keeps the water temperature within safe limits at all times. In addition, the DHC water heaters are equipped with a safety high-limit with manual reset. The rugged all copper design of the Stiebel Eltron DHC Heater ensures many years of reliable service.
Capacity: 1 Appliance
Stiebel Eltron DHC Tankless Water Heater Sizing Guide
Stiebel Eltron DHC Tankless Water Heater Technical Data

DHC 4-2 Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Stiebel EltronDHC 4-2 Electric Tankless Water Heater
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(3 of 3 customers found this review helpful)

 
5.0

Fantastic water heater

By Jeremy

from Connecticut

Verified Buyer

Comments about DHC 4-2 Electric Tankless Water Heater:

We purchased this water heater for use in our workshop. On cold days when the ground water temperature is very low, the heater still makes plenty of warm water for hand-washing. It is lightweight and does not require any extravagant mounting hardware. It took myself and my brother two hours to install including running the branch circuit, conduit, plumbing connections, and checkout. I would highly recommend a Stiebel-Eltron wasserheizung to anyone looking for a tankless heater!

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers