DHC 4-3 Electric Tankless Water Heater Zoom

DHC 4-3 Electric Tankless Water Heater

SKU:DHC4-3

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$179.00
/ each
In Stock at Supplier! Ships in 3-5 Days
(4 Available)
4

Specs

Flow Rate:
?
0.42-2 GPM
Min Flow (GPM): 0.42
Max Flow (GPM): 2
Amps (277V): 17
Voltage:
?
277v
KW (277V): 4.5
Warranty: 3 Year Warranty on Parts
Application: 1 Sink
Width: 7-7/8"
Height: 14-3/16"
Fuel Type: Electric
Depth (Inches): 4-1/8"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 85°-180°F

Description for Stiebel Eltron DHC4-3

The Stiebel Eltron DHC tankless water heaters are designed for installation at the point of use. They heat water instantaneously as water flows through the unit. With the Stiebel Eltron DHC Heaters, stand-by losses are completely eliminated.
The heating elements are controlled by a flow switch and by an exclusive scald-guard thermostat, which keeps the water temperature within safe limits at all times. In addition, the DHC water heaters are equipped with a safety high-limit with manual reset. The rugged all copper design of the Stiebel Eltron DHC Heater ensures many years of reliable service.
Capacity: 1 Appliance
Stiebel Eltron DHC Tankless Water Heater Sizing Guide
Stiebel Eltron DHC Tankless Water Heater Technical Data

DHC 4-3 Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • DHC 4-3 Electric Tankless Water Heater

    Q:

    Can you use pex tubing with this heater?
    Asked on 7/15/2012 by Jerry from Illinois

    1 answer

    • CUSTOMER CARE

      A:

      Braided flex connectors is the preferred method but you can also use Pex tubing with an adapter.

      Answered on 7/26/2012 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons