DHC 6-2 Electric Tankless Water Heater Zoom

DHC 6-2 Electric Tankless Water Heater

SKU:DHC6-2

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$179.00
/ each
In Stock! Ships in 24-48 Hours
(6 Available)

Specs

Flow Rate:
?
0.47-2 GPM
Max Flow (GPM): 2
Min Flow (GPM): 0.47
Amperage:
?
25
Voltage:
?
240v
208v
Wattage:
?
6000
4500
Warranty: 3 Year Warranty on Parts
Application: 1 Sink
Width: 7-7/8"
Height: 14-3/16"
Fuel Type: Electric
Depth (Inches): 4-1/8"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 85°-180°F

Description for Stiebel Eltron DHC6-2

The Stiebel Eltron DHC tankless water heaters are designed for installation at the point of use. They heat water instantaneously as water flows through the unit. With the Stiebel Eltron DHC Heaters, stand-by losses are completely eliminated.
The heating elements are controlled by a flow switch and by an exclusive scald-guard thermostat, which keeps the water temperature within safe limits at all times. In addition, the DHC water heaters are equipped with a safety high-limit with manual reset. The rugged all copper design of the Stiebel Eltron DHC Heater ensures many years of reliable service.
Capacity: 1 Appliance
Stiebel Eltron DHC Tankless Water Heater Sizing Guide
Stiebel Eltron DHC Tankless Water Heater Technical Data

DHC 6-2 Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons