DHC 8-2 Electric Tankless Water Heater Zoom

DHC 8-2 Electric Tankless Water Heater

SKU:DHC8-2

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$179.00
/ each
In Stock at Supplier! Ships in 3-5 Days
(2 Available)
3

Specs

Flow Rate:
?
0.69-2 GPM
Min Flow (GPM): 0.69
Max Flow (GPM): 2
Amperage:
?
30
Voltage:
?
240v
208v
Wattage:
?
7200
5400
Warranty: 3 Year Warranty on Parts
Application: 1 Sink
Width: 7-7/8"
Height: 14-3/16"
Fuel Type: Electric
Depth (Inches): 4-1/8"
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 85°-180°F

Description for Stiebel Eltron DHC8-2

The Stiebel Eltron DHC tankless water heaters are designed for installation at the point of use. They heat water instantaneously as water flows through the unit. With the Stiebel Eltron DHC Heaters, stand-by losses are completely eliminated.
The heating elements are controlled by a flow switch and by an exclusive scald-guard thermostat, which keeps the water temperature within safe limits at all times. In addition, the DHC water heaters are equipped with a safety high-limit with manual reset. The rugged all copper design of the Stiebel Eltron DHC Heater ensures many years of reliable service.
Capacity: 1 Appliance
Stiebel Eltron DHC Tankless Water Heater Sizing Guide
Stiebel Eltron DHC Tankless Water Heater Technical Data

DHC 8-2 Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • DHC 8-2 Electric Tankless Water Heater

    Q:

    I will like to install this unit just over my shower head. there is a small chance of a few drops of water reaching this area. will this be a problem? (i am asking whether the unit outercase is waterproof
    Asked on 4/6/2011 by meena from c'bean

    1 answer

    • CUSTOMER CARE

      A:

      According to the manufacturer, the casing on these tankless water heaters is not waterproof. The units should not be allowed to come in contact with any water. This unit can produce a maximum of 2 gallons of water per minute and would probably not be large enough to accommodate a typical shower.

      Answered on 4/6/2011 by PexSupply Staff from NY
  • DHC 8-2 Electric Tankless Water Heater

    Q:

    WOULD THIS WATER HEATER BE GOOD FOR A FAMI OF 4 FOR SHOWERING, DISHES ETC?
    Asked on 3/8/2011 by ED from FL

    1 answer

    • CUSTOMER CARE

      A:

      This heater is only designed for use with one appliance. It has a maximum flow rate of 2 gallons per minute.

      Answered on 3/8/2011 by PexSupply Staff from NY
Displaying questions 1-2

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons