Mini 2.5 2400 Watts Point-of-Use Tankless Electric Water Heater (120V) Zoom

Mini 2.5 2400 Watts Point-of-Use Tankless Electric Water Heater (120V)

SKU:MINI2.5

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$159.00
/ each
In Stock at Supplier! Ships in 3-5 Days
(7 Available)

Specs

Voltage:
?
120v
Phase: 1
Wattage:
?
2400
Amperage:
?
21
Working Pressure (PSI): 150 psi
Warranty: 3 Year Warranty on Parts
Application: 1 Sink
Fuel Type: Electric
Width: 3-1/4"
Height: 6-1/2"
Depth (Inches): 7-1/2"
Water Connection: 3/8"

Description for Stiebel Eltron MINI2.5

Stiebel Eltron developed tankless electric water heating technology almost 90 years ago and continues as the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products. Instead of storing hot water, Mini Series models are tankless, heating water instantaneously and endlessly as it flows through the unit. They are 99% efficient, and, unlike tank-type water heaters, have no stand-by energy losses. No venting is necessary, and the sleek, super-compact design even allows for installation with the unit visible. Mini models are ideal for residential and commercial point-of-use hand-washing sink applications including: bathrooms, cabins and cottages, office buildings, stores, malls, warehouses, restaurants, and gas stations. Mini models are sized based on the flow rate of the sink you are plumbing for hot water. The temperature of the hot water delivered by a Mini depends on the temperature of the incoming cold water, the water flow through the unit, and the size of the Mini model that is installed. Mini models excel at supplying water at a constant temperature rise but must be carefully matched to the application in order to operate properly. Refer to the Mini Sizing Guide and Temperature Rise Chart under 'Product Documents' to determine which model you need. Call Stiebel Eltron at 800.582.8423 if you have any sizing questions.

  • Professional installation recommended
  • Mini 2.5 tankless electric water heaters are designed to provide warm water around 90 to 100 degrees F for hand washing at 1 standard-flow (0.5 gpm) sink but check the Mini Sizing Guide to make sure this model is right for your application
  • Mini 2.5 models require 120 volt electric service, 1 dedicated 30 amp breaker, 10 gauge copper wiring, and have 3/8" plumbing connections
  • Mini 2.5 models are shipped with a 0.5 gpm pressure compensating flow reducer/aerator that fits on most faucets and should be installed
  • The Nichrome (nickel-chromium) bare-wire heating element in all Mini Series models is controlled by a flow switch to prevent dry-firing and failure, and is additionally equipped with a safety high-limit with manual reset
  • Mini Series tankless water heaters were meticulously engineered in Germany and are manufactured in the US with great care and with the best available materials to provide years of trouble-free service
  • Installation should be as close to your draw off point as possible to make the wait for hot water as short as possible and maximize energy savings
  • Mini tankless electric water heaters do not need pressure relief valves, drains, or circulating pumps
  • The super-compact design is considerably smaller than even a mini-tank, saving space and allowing flexibility to determine the best location for installation
  • Mini tankless electric water heaters are exempt from seismic code and must be installed vertically with the water fittings pointing either up or down
  • Mini tankless water heaters are ETL Listed for compliance with CSA and UL safety standards in the US and Canada

Mini 2.5 2400 Watts Point-of-Use Tankless Electric Water Heater (120V)

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons