Mini 3 Electric Tankless Water Heater Zoom

Mini 3 Electric Tankless Water Heater

SKU:MINI3

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$159.00
/ each
In Stock at Supplier! Ships in 3-5 Days
(29 Available)
3

Specs

Flow Rate:
?
0.5-0.69 GPM
Min Flow (GPM): 0.5
Max Flow (GPM): 0.69
Amperage:
?
25
Voltage:
?
120v
Warranty: 3 Year Warranty on Parts
Wattage:
?
3000
Application: 1 Sink
Fuel Type: Electric
Width: 3-1/4"
Height: 6-1/2"
Depth (Inches): 7-1/2"
Water Connection: 3/8"

Description for Stiebel Eltron MINI3

The Stiebel Eltron Mini+ tankless water heaters are designed for installation at the point-of-use. The Mini+ heats water instantaneously as it flows through the unit. Stand-by heat-losses are completely eliminated. The efficient heating elements are controlled by a simple flow switch. Additionally, all Mini+ water heaters are equipped with a safety high-limit with automatic reset.
The combination of meticulous German engineering and the best available materials ensure that every Mini+ is of the highest quality and designed for many years of trouble-free service. Nobody can compare with our exceptional reliability record and customer support services !
Capacity: 1 Appliance
Stiebel Eltron Mini Tankless Water Heater Sizing Guide
Stiebel Eltron Mini Tankless Water Heater Technical Data

Mini 3 Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Stiebel EltronMini 3 Electric Tankless Water Heater
 
4.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (0)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
4.0

Small and effiecent Point-of-use

By Oil2Gas

from NJ

Verified Buyer

Comments about Mini 3 Electric Tankless Water Heater:

The unit is small and fit anywhere in the Bathroom Vanity Cabinet, I had to install a dedicated 30A breaker with 10G cable.
This unit was install in addition to my Tankless water heater. Over all, good product, would be great if a 12"-16" hose was included.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons