Mini 4 Electric Tankless Water Heater Zoom

Mini 4 Electric Tankless Water Heater

SKU:MINI4

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$159.00
/ each
In Stock! Ships in 24-48 Hours
(13 Available)

Specs

Flow Rate:
?
0.5-0.69 GPM
Min Flow (GPM): 0.5
Max Flow (GPM): 0.69
Amperage:
?
15.2
Voltage:
?
240v
208v
Wattage:
?
3500
2600
Warranty: 3 Year Warranty on Parts
Application: 1 Sink
Fuel Type: Electric
Width: 3-1/4"
Height: 6-1/2"
Depth (Inches): 7-1/2"
Water Connection: 3/8"

Description for Stiebel Eltron MINI4

The Stiebel Eltron Mini+ tankless water heaters are designed for installation at the point-of-use. The Mini+ heats water instantaneously as it flows through the unit. Stand-by heat-losses are completely eliminated. The efficient heating elements are controlled by a simple flow switch. Additionally, all Mini+ water heaters are equipped with a safety high-limit with automatic reset.
The combination of meticulous German engineering and the best available materials ensure that every Mini+ is of the highest quality and designed for many years of trouble-free service. Nobody can compare with our exceptional reliability record and customer support services !
Capacity: 1 Appliance
Stiebel Eltron Mini Tankless Water Heater Sizing Guide
Stiebel Eltron Mini Tankless Water Heater Technical Data

Mini 4 Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons