Mini 6 Electric Tankless Water Heater Zoom

Mini 6 Electric Tankless Water Heater

SKU:MINI6

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$159.00 $149.95
/ each
In Stock! Ships in 24-48 Hours
(1 Available)
0

Resources

Specs

Max Flow (GPM): 1.14
Min Flow (GPM): 0.69
Flow Rate:
?
0.69-1.14 GPM
Amps (208V): 22.4
Amps (240V): 24.7
KW (208V): 4.7
KW (240V): 5.7
Voltage:
?
240v
208v
Warranty: 3 Year Warranty on Parts
Application: 1 Sink
Fuel Type: Electric
Width: 3-1/4"
Height: 6-1/2"
Depth (Inches): 7-1/2"
Water Connection: 3/8"

Description for Stiebel Eltron MINI6

The Stiebel Eltron Mini+ tankless water heaters are designed for installation at the point-of-use. The Mini+ heats water instantaneously as it flows through the unit. Stand-by heat-losses are completely eliminated. The efficient heating elements are controlled by a simple flow switch. Additionally, all Mini+ water heaters are equipped with a safety high-limit with automatic reset.
The combination of meticulous German engineering and the best available materials ensure that every Mini+ is of the highest quality and designed for many years of trouble-free service. Nobody can compare with our exceptional reliability record and customer support services !
Capacity: 1 Appliance
Stiebel Eltron Mini Tankless Water Heater Sizing Guide
Stiebel Eltron Mini Tankless Water Heater Technical Data

Mini 6 Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Mini 6 Electric Tankless Water Heater

    Q:

    I have pex 1/2" tubing in my shope floor and want info on heater , pump and thermostat. This is what i was looking @ sku 59896155 and 51960 and amtrol 102-1-#30 and sku mini 6 electric tankless. Will this work my space is 20 x 30 and 375 ft of tubing. Thanks Mike
    Asked on 10/15/2013 by Mike from 67431

    1 answer

    • CUSTOMER CARE

      A:

      Stiebel Eltron does not recommend the use of their electric tankless water heaters for space heating applications. Using one for such an application would void the manufacturer warranty.

      Answered on 10/18/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?