Description
The Stiebel Eltron SHC Mini-tank frees up precious space while providing plenty of hot water for hand washing or kitchen type applications. Why store 30 or more gallons of hot water when 4 gallons or even 2.5 gallons are sufficient for the job.
Capacity: 1 Appliance
Read more
Specs
Capacity (Gallons):
2.5
Amps (120V):
11.3
KW (120V):
1.3
Width:
11-21/50"
Depth (Inches):
11-21/50"
Warranty:
6 Tank Warranty/ 2 Year Parts
Application:
1 Sink
Height:
18-19/100"
Amperage:
11
Fuel Type:
Electric
Voltage:
120v
110v
Wattage:
1200
Efficiency:
99%
Water Connection:
1/2"
Temperature Range (F):
74°-165°F
×
Plumbing Questions?
Speak with a real person who will go out of their way to help!
Call us 1-888-757-4774 Open Now:
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST
3 Videos

    1 Product Reviews

    Product Q&A