SHC 4 Gallon Mini Tank Electric Water Heater Zoom

SHC 4 Gallon Mini Tank Electric Water Heater

SKU:SHC4

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$235.00
/ each
In Stock at Supplier! Ships in 3-5 Days
(8 Available)
0

Resources

Specs

Capacity (Gallons): 4
Width: 12-7/25"
Amps (120V): 11
KW (120V): 1.2
Depth (Inches): 12-7/25"
Warranty: 6 Tank Warranty/ 2 Year Parts
Application: 1 Sink
Height: 18-19/100"
Amperage:
?
11
Fuel Type: Electric
Voltage:
?
120v
110v
Wattage:
?
1200
Efficiency:
?
99%
Water Connection: 1/2"
Temperature Range (F): 74°-165°F

Description for Stiebel Eltron SHC4

The Stiebel Eltron SHC Mini-tank frees up precious space while providing plenty of hot water for hand washing or kitchen type applications. Why store 30 or more gallons of hot water when 4 gallons or even 2.5 gallons are sufficient for the job.
Capacity: 1 Appliance
Stiebel Eltron SHC Mini Tank Water Heater Technical Data

SHC 4 Gallon Mini Tank Electric Water Heater

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • SHC 4 Gallon Mini Tank Electric Water Heater

    Q:

    can this be used as a heat source for radiant floor warming not to heat room just warm floor
    Asked on 8/15/2013 by Herbert from United States

    1 answer

    • CUSTOMER CARE

      A:

      Using this unit for space heating voids the warranty and is not suggested by Stiebel Eltron.

      Answered on 8/16/2013 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?