Stiebel Eltron Tempra 12 Plus Electric Tankless Water Heater Zoom

Stiebel Eltron Tempra 12 Plus Electric Tankless Water Heater

SKU:TEMPRA-12-PLUS

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$534.00
/ each
In Stock at Supplier! Ships in 3-5 Days
(1 Available)
0

Resources

Specs

Voltage:
?
240v
Phase: 1
Amps (240V): 50
Amps (208V): 44
KW (240V): 12
KW (208V): 9
Warranty: 3 Year Warranty on Parts
Height: 14-1/2"
Fuel Type: Electric
Voltage:
?
240v
208v
Depth (Inches): 4-5/8"
Efficiency:
?
99%
Water Connection: 3/4"
Temperature Range (F): 86°-140°F

Description for Stiebel Eltron TEMPRA-12-PLUS

Stiebel Eltron developed tankless electric water heating technology almost 90 years ago and continues as the industry pioneer and world leader. Our engineering and manufacturing tradition of excellence means you can depend on the performance and reliability of our products. Tempra models are whole house tankless electric water heaters, never wasting energy storing hot water, but delivering it as you need it, for as long as you need it. The compact design needs no venting, allowing installation close to your draw off points, making your wait for hot water as short as possible and maximizing your energy savings. Tempra water heaters supply water at a constant temperature from 86 to 140 degrees F that is adjustable on the front panel. We recommend setting the actual highest temperature you use, typically 107 degrees F for a shower. This is a Tempra Plus model that incorporates an Advanced Flow Control to automatically reduce flow to deliver water at the set point if demand exceeds capacity. Regular Tempra models do not have this feature and should be considered if this is not of concern. Tempra tankless water heaters are sized based on the number of bathrooms and your climate. Refer to the Tempra Sizing Guide under 'Product Documents' to determine which model you need. Call Stiebel Eltron at 800.582.8423 if you have high flow showers, or any sizing questions.

  • Professional installation recommended
  • Tempra 12 models provide hot water for 1 bathroom in warm climates but check the Tempra Sizing Guide to make sure this model is right for your application
  • Tempra 12 models require 208 or 240 volt electric service, with a maximum draw of 9,000 watts at 208 volts or 12,000 watts at 240 volts
  • A minimum of 100 amp total service to the residence is necessary, with 1 separate 60 amp breaker and 6 gauge copper wiring for the Tempra 12
  • This is a Tempra Plus model that incorporates an Advanced Flow Control to automatically reduce flow to deliver water at the set point if demand exceeds capacity
  • Tempra tankless electric water heaters are 99% efficient and typically result in savings of 15-20% in comparison with electric tank-type water heaters
  • The sleek European design is considerably smaller than a tank, saving space and allowing flexibility to determine the best location for installation; Tempra units must be installed vertically with the water fittings pointing down
  • Tempra tankless water heaters work better than tank-type water heaters in hard water environments because they can be set to lower temperatures, which minimizes scale formation
  • Water connections for Tempra water heaters must be detachable (such as braided steel flex connectors) to allow periodic filter cleaning, including flushing for scale if hard water is present
  • Tempra tankless water heaters are ETL Listed for compliance with CSA and UL safety standards in the US and Canada; exempt from seismic code
  • Overheat safety protection and thermal protection reset are standard

Stiebel Eltron Tempra 12 Plus Electric Tankless Water Heater

Q&A: Ask the Questions, share answers