Stiebel Eltron Tempra 15 Electric Tankless Water Heater Zoom

Stiebel Eltron Tempra 15 Electric Tankless Water Heater

SKU:TEMPRA-15

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$549.00
/ each
In Stock at Supplier! Ships in 3-5 Days
(4 Available)

Specs

Application: 2 Sinks
Min Flow (GPM): 1
Max Flow (GPM): 4.5
Width: 14-9/16"
Amperage:
?
60
Wattage:
?
14400
10800
Warranty: 3 Year Warranty on Parts
Height: 14-1/2"
Fuel Type: Electric
Voltage:
?
240v
208v
Depth (Inches): 4-5/8"
Efficiency:
?
99%
Water Connection: 3/4"
Temperature Range (F): 86°-140°F

Description for Stiebel Eltron TEMPRA-15

The Tempra 15 Electric Tankless Water Heater continually heats water instantaneously as you require it - and only when you require it. The Stiebel Eltron Tempra 15 unit completely replaces a conventional tank heater with no disruption to your comfort and hot water needs.
Capacity: 1 to 2 Bathrooms
Stiebel Eltron Tempra Sizing Guide
Stiebel Eltron Tempra Technical Data

Stiebel Eltron Tempra 15 Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons