Stiebel Eltron Tempra 20 Electric Tankless Water Heater Zoom

Stiebel Eltron Tempra 20 Electric Tankless Water Heater

SKU:TEMPRA-20

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$599.00
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
5

Specs

Application: 1 Shower
Min Flow (GPM): 1.35
Max Flow (GPM): 8
Width: 14-9/16"
Amps (240V): 80 (2*40)
Amps (208V): 70 (2*35)
KW (208V): 14.4
KW (240V): 19.2
Warranty: 3 Year Warranty on Parts
Height: 14-1/2"
Fuel Type: Electric
Voltage:
?
240v
208v
Depth (Inches): 4-5/8"
Efficiency:
?
99%
Water Connection: 3/4"
Temperature Range (F): 86°-140°F

Description for Stiebel Eltron TEMPRA-20

The Tempra 20 Electric Tankless Water Heater continually heats water instantaneously as you require it - and only when you require it. The Stiebel Eltron Tempra 20 unit completely replaces a conventional tank heater with no disruption to your comfort and hot water needs.
Capacity: 1 to 2 Bathrooms
Stiebel Eltron Tempra Sizing Guide
Stiebel Eltron Tempra Technical Data

Stiebel Eltron Tempra 20 Electric Tankless Water Heater

REVIEW SNAPSHOT®

by PowerReviews
Stiebel Eltron Tempra 20 Electric Tankless Water Heater
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Product works well as advertised.

By mallethead

from Forsyth, Montana

Verified Buyer

Comments about Stiebel Eltron Tempra 20 Electric Tankless Water Heater:

I've only had my heater in use for about 3 weeks, but the water is always hot and the unit requires very little space. I've shown it to some of my buddies and they were equally impressed. Thank-you!

 
5.0

So far, so Good

By Dog lover

from Boston, MA

Verified Buyer

Comments about Stiebel Eltron Tempra 20 Electric Tankless Water Heater:

We live on the 4th floor of a condo building in Boston. Wedecided to try a tankless heater when the conventional electric water heater broke. The unit has one bath, a washer/dryer, and bath and kitchen sinks. The hot water comes fast in the shower(unit in closet beside shower) and is plentiful. With this unit, you can only run the hot water for one application at a time but this is not a problem for us. We opted not to upgrade to the Tempra plus because of the electric rewiring that was required to power it in our unit.
Bought a low flow shower head and love it. Flow is very strong: no difference from regular shower head.
Not sure on electricity usage yet. Only in 2 months and a year to year comparison looks very favorable but we will have to see if that holds up.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons