Stiebel Eltron Tempra 36 PLUS Electric Tankless Water Heater Zoom

Stiebel Eltron Tempra 36 PLUS Electric Tankless Water Heater

SKU:TEMPRA-36-PLUS

Brand: Stiebel Eltron

Stiebel Eltron
Qty Price
$849.00
/ each
In Stock! Ships in 24-48 Hours
(5 Available)

Specs

Application: 2 Showers
Amperage:
?
132
150
Max Flow (GPM): 8
Min Flow (GPM): 2.7
Wattage:
?
36000
27000
Width: 16-5/8"
Warranty: 3 Year Warranty on Parts
Height: 14-1/2"
Fuel Type: Electric
Voltage:
?
240v
208v
Depth (Inches): 4-5/8"
Efficiency:
?
99%
Water Connection: 3/4"
Temperature Range (F): 86°-140°F

Description for Stiebel Eltron TEMPRA-36-PLUS

The Tempra® series has been redesigned completely inside and out - upgraded heavy-duty electronics, a simple single flow sensor design, a hinged cover for easy access, and Advanced Flow Control for the Tempra® Plus. Welcome to the next generation of German quality.

The Tempra® Plus is the most technologically advanced tankless water heater available on the market today. Advanced Flow Control is exclusive to the Tempra® Plus and ensures a constant temperature output no matter how great the hot water demand is. Advanced Flow Control technology works by automatically adjusting the flow of water to eliminate unpleasant temperature fluctuation.

Capacity: 3 Bathrooms (Cool Climate)

Stiebel Eltron Tempra Sizing Guide
Stiebel Eltron Tempra Technical Data

Note: Tempra 36 Plus Requires a 300A minimum electrical service

Stiebel Eltron Tempra 36 PLUS Electric Tankless Water Heater

Q&A: Ask the Questions, share answers

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons