11" HydroClaw Expansion Tank Support Bracket Zoom

11" HydroClaw Expansion Tank Support Bracket

SKU:HC11-A

Brand: Storm King Enterprises

Storm King Enterprises
Qty Price
$40.95
/ each
In Stock! Ships in 24-48 Hours
(20 Available)
0

Resources

Description for Storm King Enterprises HC11-A

HydroClaw Expansion Tank Bracket provides a safe and reliable method of mounting your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 11" nominal.

Bracket Diameter: 11"

Fits the following Expansion Tank Models:

11" HydroClaw Expansion Tank Support Bracket

REVIEW SNAPSHOT®

by PowerReviews
Storm King Enterprises11" HydroClaw Expansion Tank Support Bracket
 
5.0

(based on 8 reviews)

Ratings Distribution

  • 5 Stars

     

    (8)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Pros

    Cons

      Best Uses

          • Was this a gift?:
          • No (8)

        Reviewed by 8 customers

        Sort by

        Displaying reviews 1-8

        Back to top

         
        5.0

        Quick and Easy

        By diyhp

        from High Point, NC

        Verified Buyer

        Pros

          Cons

            Best Uses

              Comments about 11" HydroClaw Expansion Tank Support Bracket:

              I used the HydroClaw to vertically mount an ST-12 expansion tank on the wall above my water heater. Drill 2 holes in the stud (3 if you want to use all available mounting holes) and mount with 5/16" x 2 1/2" lag bolts (not included). I plumbed to it with a flexible hose (Sharkbite).

              This is very sturdy, reliable mount. For the convenience and simplicity of the installation it was worth every bit of what I paid for it.

              • Was this a gift?:
              • No
               
              5.0

              Great idear

              By Warm feet

              from harrison NY

              Verified Buyer

              Pros

                Cons

                  Best Uses

                    Comments about 11" HydroClaw Expansion Tank Support Bracket:

                    Great product Just mount the tank and pipe to it

                    • Was this a gift?:
                    • No
                     
                    5.0

                    Good

                    By davea

                    from Lodi, WI

                    Verified Buyer

                    Pros

                      Cons

                        Best Uses

                          Comments about 11" HydroClaw Expansion Tank Support Bracket:

                          Does the job

                          • Was this a gift?:
                          • No
                           
                          5.0

                          Simple Innovative Design

                          By Ted

                          from Jackson, NJ

                          Verified Buyer

                          Pros

                            Cons

                              Best Uses

                                Comments about 11" HydroClaw Expansion Tank Support Bracket:

                                A great design; exceptionally strong and functional. The HydoClaw makes for a clean, professional, installation..

                                • Was this a gift?:
                                • No
                                 
                                5.0

                                Sleek design and very functional

                                By shukmeister

                                from Newport, WA

                                Verified Buyer

                                Pros

                                  Cons

                                    Best Uses

                                      Comments about 11" HydroClaw Expansion Tank Support Bracket:

                                      This unit clamps securely and easily around the expansion tank and holds it in place. I used it with uni-strut and had to drill out the bolt holes to use 1/2 inch bolts - easy.

                                      • Was this a gift?:
                                      • No
                                       
                                      5.0

                                      Hydro-Claw provides support

                                      By Alan

                                      from Waltham MA

                                      Verified Buyer

                                      Pros

                                        Cons

                                          Best Uses

                                            Comments about 11" HydroClaw Expansion Tank Support Bracket:

                                            This is one of those products which works so smoothly, you say "why didn't I think of that".

                                            I use this to support a 5 gallon ST-12 expansion tank. It is mounted to a brick column using Tapcon screws. The entire assembly is very rigid, and was easy to install. Both PEX supply and the Hydroclaw manufacturers were very helpful and supportive when I needed to know the spacing while roughing in prior to the claw arriving. "The Hydroclaw HC-11A and HC-8A the tank starts at 1 1/4" off of wall. The center of the tank for the HC-11A is 6 1/2" off the wall, and the tank center for the HC-8A is 5" off the wall."

                                            I think this is the best way to go for supporting any expansion tanks.

                                            • Was this a gift?:
                                            • No

                                            (0 of 1 customers found this review helpful)

                                             
                                            5.0

                                            Clean exp tank installation

                                            By pitman44

                                            from Upstate NY

                                            Verified Buyer

                                            Pros

                                              Cons

                                                Best Uses

                                                  Comments about 11" HydroClaw Expansion Tank Support Bracket:

                                                  We find it's often difficult to come up with a clean, strong way to install an expansion tank on a condensing boiler. Use a Hydroclaw to securly mount the expansion tank wherever is convenient. Looks good and is very sturdy.

                                                  • Was this a gift?:
                                                  • No
                                                   
                                                  5.0

                                                  Expansion tank support

                                                  By Al the retired engineer

                                                  from Birmingham

                                                  Verified Buyer

                                                  Pros

                                                    Cons

                                                      Best Uses

                                                        Comments about 11" HydroClaw Expansion Tank Support Bracket:

                                                        I had ordered a cold water expansion tank for installation adjacent to my hot water heater. I had delayed installation due to concerns for tank support. The Storm King product was the perfect solution for tank support.

                                                        • Was this a gift?:
                                                        • No

                                                        Displaying reviews 1-8

                                                        Back to top

                                                        Q&A: Ask the Questions, share answers

                                                        Do you have questions about this product?

                                                        get answers from real customers and in-house experts with AnswerBox.

                                                        2 Questions | 2 Answers
                                                        Displaying questions 1-2
                                                        • 11" HydroClaw Expansion Tank Support Bracket

                                                          Q:

                                                          I am a homeowner in Southern California. Will this bracket work with the Watts expansion tanks sold at Home Depot?
                                                          Asked on 7/9/2014 by Robert from Orange County, CA

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            It would work as long as the Watts expansion tank has an 11" diameter.

                                                            Answered on 7/24/2014 by SupplyHouse Staff from NY
                                                        • 11" HydroClaw Expansion Tank Support Bracket

                                                          Q:

                                                          What is the offset between the wall and the side of the tank? It looks like it is about an inch or so?
                                                          Asked on 8/26/2013 by Alan from Waltham, MA

                                                          1 answer

                                                          • CUSTOMER CARE

                                                            A:

                                                            That is correct, from the plate to the base of the claw is 1".

                                                            Answered on 8/28/2013 by PexSupply Staff from NY
                                                        Displaying questions 1-2

                                                        Do you have a question about this product?