Single Stage Oil Pump (1725 RPM) Zoom

Single Stage Oil Pump (1725 RPM)

SKU:A1RA-7738

Brand: Suntec

Suntec
Qty Price
$110.95
/ each
In Stock! Ships in 24-48 Hours
(4 Available)
0

Resources

Specs

Flow Rate (GPH): 2.5 GPH
Rotation: R.H.
Nozzle Location: R.H.
Type: 1 Stage Oil Pump
Application: Heating
Max Pressure (PSI): 100 psi
RPM: 1725

Description for Suntec A1RA-7738

  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 1725
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 2.5 gph
  • Special Features : Waste oil application
  • Image shown is not this exact model

Single Stage Oil Pump (1725 RPM)

REVIEW SNAPSHOT®

by PowerReviews
SuntecSingle Stage Oil Pump (1725 RPM)
 
5.0

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (3)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Sort by

Displaying reviews 1-3

Back to top

 
5.0

oil pump

By TREE MAN

from ROCKFORD, ILLINOIS

Verified Buyer

Comments about Single Stage Oil Pump (1725 RPM):

THE PRODUCT I PURCHASED WAS AS DESCRIBED A PERFECT MATCH AND BOLTED RIGHT UP AND HAD MY WASTE OIL FURNACE RUNNING AGAIN IN MINUTES. THANK YOU

 
5.0

[...] excellent price

By bubba

from crawford ne.

Verified Buyer

Comments about Single Stage Oil Pump (1725 RPM):

just what I needed to get my furnace running . great price

 
5.0

Great fix!

By Bill

from Belington, WV

Verified Buyer

Comments about Single Stage Oil Pump (1725 RPM):

I was glad to find this pump for my oil burner at such a low price. I got my pump fixed and used my oil burner afterward and it worked great.

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers