Single Stage Oil Pump (1725 RPM) Zoom

Single Stage Oil Pump (1725 RPM)

SKU:A1YA-7912

Brand: Suntec

Suntec
Qty Price
$91.95
/ each
In Stock! Ships in 24-48 Hours
(225 Available)
0

Resources

Specs

Flow Rate (GPH): 7.0 GPH
Rotation: R.H.
Nozzle Location: R.H.
Type: 1 Stage Oil Pump
Application: Heating
Max Pressure (PSI): 100
RPM: 1725

Description for Suntec A1YA-7912

  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 1725
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 7 gph
  • Image shown is not this exact model

Single Stage Oil Pump (1725 RPM)

Q&A: Ask the Questions, share answers