Single Stage Oil Pump (3450 RPM) Zoom

Single Stage Oil Pump (3450 RPM)

SKU:A2RA-7710

Brand: Suntec

Suntec
Qty Price
$74.95
/ each
In Stock! Ships in 24-48 Hours
(5 Available)
1

Specs

Type: 1 Stage Oil Pump
Rotation: R.H.
Nozzle Location: R.H.
Flow Rate (GPH): 2.5 GPH
0.4 GPH
Application: Heating
Max Pressure (PSI): 200 psi
RPM: 3450

Description for Suntec A2RA-7710

  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 3450
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 2.5/0.4 gph
  • Special Features : Waste oil application
  • Image shown is not this exact model

Single Stage Oil Pump (3450 RPM)

REVIEW SNAPSHOT®

by PowerReviews
SuntecSingle Stage Oil Pump (3450 RPM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Received as expected NIB item.

By Rock

from Iowa

Verified Buyer

Comments about Single Stage Oil Pump (3450 RPM):

I was apprehensive before purchase. The price here is much lower than other places. Pump [...] is just what I wanted. New in box with a recent build date. Very Happy with the pump and PEX Supply.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 2 Answers
Displaying question 1
  • Single Stage Oil Pump (3450 RPM)

    Q:

    I am interested in this pump I just wanted to verify that it is a model A2RA-7710.
    Asked on 11/30/2010 by Anonymous

    2 answers

    • CUSTOMER CARE

      A:

      Yes, it is.

      Answered on 12/2/2010 by PexSupply Staff from NY
    • VERIFIED BUYER

      A:

      Yes it is

      Answered on 12/6/2010 by Rock from Iowa
Displaying question 1

Do you have a question about this product? 

SupplyHouse.com Logo

Join Our Mailing List - Sign up and receive special offers and coupons