Single Stage Oil Pump (3450 RPM) Zoom

Single Stage Oil Pump (3450 RPM)

SKU:A2VA-3006

Brand: Suntec

Suntec
Qty Price
$82.75
/ each
In Stock! Ships in 24-48 Hours
(497 Available)
0

Resources

Specs

Flow Rate (GPH): 4.0 GPH
Type: 1 Stage Oil Pump w/ Solenoid
Rotation: R.H.
Nozzle Location: R.H.
Application: Heating
Max Pressure (PSI): 200
RPM: 3450

Description for Suntec A2VA-3006

  • 4 gph nozzle capacity, 100 - 200 psi, RH rotation, RH nozzle, and 3450 rpm. 12 vdc, 24 vac, 115 vac, and 220 vac solenoid coils available.
  • Combines capabilities of both diaphragm and solenoid dumping fuel units. Cut on/cut off speed controlled by cone valve diaphragm valve circuit. Cut on/cut off speed controlled by solenoid dumping circuit.
  • Suitable for use with a standard primary control, or a pre-purge/post-purge primary control.
  • Normal cut on with a pre-purge primary control is 3450 rpm.
  • Normal cut off with or without a post-purge primary control is 3450 rpm.
  • The diaphragm valve insures cutoff at burner shut down.
  • Patent pending and UL approved.

Single Stage Oil Pump (3450 RPM)

REVIEW SNAPSHOT®

by PowerReviews
SuntecSingle Stage Oil Pump (3450 RPM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great price [...]

By Eman

from Hartland,vermont

Verified Buyer

Comments about Single Stage Oil Pump (3450 RPM):

Suntec makes a good product but pexsupply has good prices [...]

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers