Single Stage Oil Pump (3450 RPM) Zoom

Single Stage Oil Pump (3450 RPM)

SKU:A2VA-7116

Brand: Suntec

Suntec
Qty Price
$74.95
/ each
In Stock! Ships in 24-48 Hours
(1018 Available)
0

Resources

Specs

Type: 1 Stage Oil Pump
Flow Rate (GPH): 3.0 GPH
Nozzle Location: R.H.
Rotation: R.H.
Application: Heating
Max Pressure (PSI): 200 psi
RPM: 3450

Description for Suntec A2VA-7116

  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 3450
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 3 gph
  • Special Features : 2 gph at 150 - 200 psi
  • Image shown is not this exact model

Single Stage Oil Pump (3450 RPM)

REVIEW SNAPSHOT®

by PowerReviews
SuntecSingle Stage Oil Pump (3450 RPM)
 
5.0

(based on 2 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 2 customers

Sort by

Displaying reviews 1-2

Back to top

 
5.0

Simply Awesome!!!!

By Joel

from Richmond, VA

Verified Buyer

Comments about Single Stage Oil Pump (3450 RPM):

This part was purchased as a direct replacement for the same identical part.

 
5.0

Brand name product!

By Gary

from Connecticut

Verified Buyer

Comments about Single Stage Oil Pump (3450 RPM):

Pex Supply has the brand name product the trades use, at a reasonable price.

Displaying reviews 1-2

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Single Stage Oil Pump (3450 RPM)

    Q:

    THE A2VA-7116 PUMP. IS THIS A REBUILT PRODUCT?
    Asked on 12/15/2010 by RED from MINERVA, OH

    1 answer

    • CUSTOMER CARE

      A:

      No, it is not rebuilt. All of the products on PexSupply.com are new and unused.

      Answered on 12/16/2010 by PexSupply Staff from NY
Displaying question 1

Do you have a question about this product?