Single Stage Oil Pump (3450 RPM) Zoom

Single Stage Oil Pump (3450 RPM)

SKU:A2YA-7916

Brand: Suntec

Suntec
Qty Price
$98.95
/ each
In Stock! Ships in 24-48 Hours
(39 Available)
0

Resources

Specs

Type: 1 Stage Oil Pump
Rotation: R.H.
Nozzle Location: R.H.
Flow Rate (GPH): 3.0 GPH
Application: Heating
Max Pressure (PSI): 200 psi
RPM: 3450

Description for Suntec A2YA-7916

  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 3450
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 7 gph
  • Special Features : 3 gph at 200 psi
  • Image shown is not this exact model

Single Stage Oil Pump (3450 RPM)

REVIEW SNAPSHOT®

by PowerReviews
SuntecSingle Stage Oil Pump (3450 RPM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

I would buy this again

By pete

from Montana

Verified Buyer

Comments about Single Stage Oil Pump (3450 RPM):

This unit matched the original exactly and seems to function properly.

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers