Description
  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 1725
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 3 gph
  • Image shown is not this exact model
Read more
Manuals (1)
Specs
Type:
2 Stage Oil Pump
Rotation:
R.H.
Nozzle Location:
R.H.
Flow Rate (GPH):
3.0 GPH
Application:
Heating
Max Pressure (PSI):
100
RPM:
1725
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A