Description
  • Fuels - Suitable for No. 2 Fuel Oil
  • RPM : 3450
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 300 psi : 10 gph
  • Image shown is not this exact model
Read more
Manuals (1)
Specs
Rotation:
R.H.
Nozzle Location:
R.H.
Type:
2 Stage 2 Step Oil Pump
RPM:
3450
Flow Rate (GPH):
10 GPH
Max Pressure (PSI):
300
Application:
Heating
×
Heating Questions?
Speak with a real person who will go out of their way to help!
1-888-757-4774
Monday – Thursday
8am–5:45pm EST
Friday
9am–4:45pm EST

Product Reviews

Product Q&A