Two Stage Oil Pump (3450 RPM) - 16 GPH Zoom

Two Stage Oil Pump (3450 RPM) - 16 GPH

SKU:B2TA-8851N

Brand: Suntec

Suntec
Qty Price
$194.95
/ each
Non-Stock ItemAllow 7-10 Days to Ship Out
0

Resources

Specs

Rotation: R.H.
Nozzle Location: R.H.
Type: 2 Stage Oil Pump
RPM: 3450
Flow Rate (GPH): 16 GPH
Max Pressure (PSI): 300 psi
Application: Heating

Description for Suntec B2TA-8851N

Two Stage Oil Pump (3450 RPM) - 16 GPH

Two Stage Oil Pump (3450 RPM) - 16 GPH

Q&A: Ask the Questions, share answers