Two Stage Oil Pump (3450 RPM) Zoom

Two Stage Oil Pump (3450 RPM)

SKU:B2YA-8916

Brand: Suntec

Suntec
Qty Price
$133.95
/ each
In Stock! Ships in 24-48 Hours
(286 Available)
0

Resources

Specs

Type: 2 Stage Oil Pump
Rotation: R.H.
Nozzle Location: R.H.
Flow Rate (GPH): 3.0 GPH
Max Pressure (PSI): 200
RPM: 3450
Application: Heating

Description for Suntec B2YA-8916

  • Fuels : Suitable for Kerosene, No. 1 or No. 2 Fuel Oil
  • RPM : 3450
  • Rotation : R. H.
  • Nozzle Port Location : R. H.
  • Strainer & Nozzle Rating at 100 psi : 7 gph
  • Special Features : 3 gph at 200 psi
  • Image shown is not this exact model

Two Stage Oil Pump (3450 RPM)

Q&A: Ask the Questions, share answers