Waste Oil Pump (1725 RPM) Zoom

Waste Oil Pump (1725 RPM)

SKU:J4NB-A1000G

Brand: Suntec

Suntec
Qty Price
$188.95
/ each
In Stock! Ships in 24-48 Hours
(12 Available)
0

Resources

Specs

Type: Boost Pump
Application: Heating
RPM: 1725
Max Pressure (PSI): 40 psi
Flow Rate (GPH): 18 GPH
PSI Range: 20 to 40 PSI
Rotation: R.H.
Nozzle Location: L.H.

Description for Suntec J4NB-A1000G

  • Suntec J4NB-A1000G waste oil rotary pump used for waste oil application
  • Rotation: RH
  • Image shown does not depict exact model

Waste Oil Pump (1725 RPM)

REVIEW SNAPSHOT®

by PowerReviews
SuntecWaste Oil Pump (1725 RPM)
 
5.0

(based on 1 review)

Ratings Distribution

  • 5 Stars

     

    (1)

  • 4 Stars

     

    (0)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

instructions are clear

By jim w

from cincinnati ohio

Verified Buyer

Comments about Waste Oil Pump (1725 RPM):

the support you receive when you call in is fantistic the pump work fine but could use a better instruction chart

Displaying review 1

Back to top

Q&A: Ask the Questions, share answers