Single Stage Oil Pump (1725 or 3450 RPM) Zoom

Single Stage Oil Pump (1725 or 3450 RPM)

SKU:J4PA-B1000G

Brand: Suntec

Suntec
Qty Price
$194.95
/ each
In Stock! Ships in 24-48 Hours
(3 Available)
0

Resources

Specs

Flow Rate (GPH): 12 GPH
44 GPH
Rotation: R.H.
Nozzle Location: R.H.
Max Pressure (PSI): 200
Type: 1 Stage Oil Pump
Application: Heating
RPM: 3450
1725

Description for Suntec J4PA-B1000G

Single Stage Oil Pump (1725 or 3450 RPM)

Single Stage Oil Pump (1725 or 3450 RPM)

Q&A: Ask the Questions, share answers