Single Stage Oil Pump (1725 or 3450 RPM) Zoom

Single Stage Oil Pump (1725 or 3450 RPM)

SKU:J4PB-B1000G

Brand: Suntec

Suntec
Qty Price
$194.95
/ each
In Stock! Ships in 24-48 Hours
(7 Available)
0

Resources

Specs

Flow Rate (GPH): 12 GPH
44 GPH
Rotation: R.H.
Nozzle Location: L.H.
Max Pressure (PSI): 200 psi
Type: 1 Stage Oil Pump
Application: Heating
RPM: 3450
1725

Description for Suntec J4PB-B1000G

Suntech le Stage Oil Pump (1725 or 3450 RPM).

Replaces: J2BB100, J3BB100, J3BB200, J3CB100, J2CB100, J4PB100, J4CBB1000, H2BB100, H3BB100, H3BB200, H3BB300, H3PBB100, H5PB100, HA2BB100, H2PB100-4 J4CBB-1000

Single Stage Oil Pump (1725 or 3450 RPM)

Q&A: Ask the Questions, share answers