3/8" Oil Safety Valve

3/8" Oil Safety Valve

SKU:PRV-38

Brand: Suntec

Suntec
Qty Price
$58.75
/ each
In Stock! Ships in 24-48 Hours
(40 Available)
0

Resources

Specs

Type: Replacement Part
Size: 3/8"
Flow Rate (GPH): 55 GPH
Application: Heating
Max Pressure (PSI): 40 psi
Temperature Range (F): 0°-160°F
Connection Type: Threaded

Description for Suntec PRV-38

  • Fuels - Suitable for kerosene, No. 1 or No. 2 Fuel Oil
  • Startup - can be manually bled or primed during start up
  • Operation - Requires fuel unit to provide vacuum to open and make fuel available
  • Provides - Protection for line break
  • Temperature Range 0 to 160 F
  • Maximum Flow 55 gph
  • Max. Inlet Pressure 40psi
  • Ports 3/8" NPT
  • Image shown is not actual picture

3/8" Oil Safety Valve

Q&A: Ask the Questions, share answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • 3/8" Oil Safety Valve

    Q:

    I have an old system with copper tubing imbedded in the concrete floor if I attached this device to my oil tank is it supposed to shut off oil in the event of a leak in the tubing between the tank and the burner ?
    Asked on 2/28/2014 by Tom from Portsmouth R.I.

    1 answer

    • CUSTOMER CARE

      A:

      the oil safety valve is designed to isolate the fuel supply from the burner in case of a leak

      Answered on 3/19/2014 by SupplyHouse Staff from New York
Displaying question 1

Do you have a question about this product?