15 sq ft. (2' x 7.5') Suntouch Radiant Mat (120 volt) Zoom

15 sq ft. (2' x 7.5') Suntouch Radiant Mat (120 volt)

SKU:12000724ST

Brand: Suntouch

Suntouch
Qty Price
$188.00
/ each
Out of StockAllow 2-3 Weeks to Ship Out
0

Resources

Specs

Coverage (Sq Ft.): 15
Width: 2 ft.
Length: 7.5 ft.
Voltage:
?
120v
Application: Radiant Heat
Type: Electric Radiant Mat

Description for Suntouch 12000724ST

Because SunTouch electric radiant floor heat mats use a special braided twin wire design; it registers nearly zero EMF when measured 1/2 inches above the wire. SunTouch heated floor mats were the first with this patented innovation! These mats come in 120 volt and 240 volt forms. This is a simple and easy way to install an electric radiant heat system.

15 sq ft. (2' x 7.5') Suntouch Radiant Mat (120 volt)

REVIEW SNAPSHOT®

by PowerReviews
25 sq ft. (3' x 8.3') Suntouch Radiant Mat (120 volt)
 
4.7

(based on 3 reviews)

Ratings Distribution

  • 5 Stars

     

    (2)

  • 4 Stars

     

    (1)

  • 3 Stars

     

    (0)

  • 2 Stars

     

    (0)

  • 1 Stars

     

    (0)

100%

of respondents would recommend this to a friend.

Reviewed by 3 customers

Displaying reviews 1-3

Back to top

 
5.0

Quality made, Out performs other brands

By united home repair

from new york

Verified Buyer

Comments about 25 sq ft. (3' x 8.3') Suntouch Radiant Mat (120 volt):

EASY to install works above its expectations

  • Primary use:
  • Business
 
5.0

radiant mat

By Bill

from Orland Maine

Verified Buyer

Comments about 20 sq. ft. (3' x 6.6') Suntouch Radiant Mat (120 volt):

works great easy to install under tile

  • Primary use:
  • Personal

(1 of 1 customers found this review helpful)

 
4.0

Easy to install

By the floor man

from Evansville, IN

Verified Buyer

Comments about 70 sq ft. (2' x 35') Suntouch Radiant Mat (120 volt):

Installed several of these, and they have been pretty easy to install. the only issue i had was that in order to install tile over the mat you have to use 1/4in notch on the mat and 3/8-1/2in notch everywhere else.

  • Primary use:
  • Business

Displaying reviews 1-3

Back to top

Q&A: Ask the Questions, share answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

10 Questions | 12 Answers
Displaying questions 1-10
  • 20 sq. ft. (3' x 6.6') Suntouch Radiant Mat (120 volt)

    Q:

    Can this be used under hardwood flooring ? Can they be stringed together?
    Asked on 1/19/2016 by mike

    1 answer

    • CUSTOMER CARE

      A:

      No, the Suntouch radiant mat should never be installed under hardwood flooring. Non-masonry flooring materials such as carpet, vinyl, or hardwood can be installed over SunTouch if the mat is installed in a cement-based or gypsum-based material. never splice one mat heating wire to another mat heating wire to make a longer mat. Multiple mats must be connected in parallel directly to power in a junction box or to the control.

      Answered on 1/25/2016 by SupplyHouse Staff from NY
  • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

    Q:

    does the mat come with a thermastate
    Asked on 11/11/2013 by dont have one from new york

    2 answers

    • VERIFIED BUYER

      A:

      No. You will need to purchase that separately.

      Answered on 11/11/2013 by Anonymous
    • VERIFIED BUYER

      A:

      no thermostat included.

      Answered on 11/11/2013 by Anonymous
  • 20 sq. ft. (3' x 6.6') Suntouch Radiant Mat (120 volt)

    Q:

    Can a floor leveling compound be used to float the floor and cover the mat at the same time, then thinset and tile over that?
    Asked on 9/1/2011 by Anonymous from Livermore, Ca

    2 answers

    • CUSTOMER CARE

      A:

      The manufacturer recommends installing the mat in thinset.

      Answered on 9/21/2011 by PexSupply Staff from NY
    • A:

      The mat will float (no matter how secured) in self leveling concrete.

      Answered on 3/13/2012 by Joel from Tulsa, Ok
  • 45 sq ft. (3' x 15') Suntouch Radiant Mat (120 volt)

    Q:

    I have a bathroom and want to heat the floor, the area is 3 x 10 then a right turn 3 x 4, can you turn a corner with one piece?
    Asked on 6/16/2011 by Bill from Bath NC

    1 answer

    • CUSTOMER CARE

      A:

      You can do that by cutting the mesh.

      Answered on 6/21/2011 by PexSupply Staff from NY
  • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

    Q:

    I am going to purchase and put in the 3'x5' mat under my tile, and will use the sunstat power dial. Do I have to run wire all the way to my breaker box for power or can I conect up to the outlet in the bathroom?
    Asked on 6/2/2011 by Kathy from Salt Lake Utah

    1 answer

    • CUSTOMER CARE

      A:

      This is a hard-wired unit and should be installed on its own breaker.

      Answered on 6/3/2011 by PexSupply Staff from NY
  • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

    Q:

    can I install this under a shower pan? (my floor area needing heating is 3' x 3')
    Asked on 5/9/2011 by Jazmin from Cazadero

    1 answer

    • CUSTOMER CARE

      A:

      As per the manufacturer, it is not recommended to install this under a shower pan.

      Answered on 5/10/2011 by PexSupply Staff from NY
  • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

    Q:

    I have an area that is smaller than 3x5 to heat. Can the mat be trimmed down?
    Asked on 5/2/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The cable on these mats should not be cut.

      Answered on 5/3/2011 by PexSupply Staff from NY
  • 45 sq ft. (3' x 15') Suntouch Radiant Mat (120 volt)

    Q:

    Can a suntouch mat be installed under a marble shower bench?
    Asked on 3/15/2011 by Anonymous

    1 answer

    • CUSTOMER CARE

      A:

      The manufacturer does not recommend it.

      Answered on 3/18/2011 by PexSupply Staff from NY
  • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

    Q:

    can Radiant Mat be installed under laminated floor ?
    Asked on 3/8/2011 by dg from oroville Ca

    1 answer

  • 15 sq ft. (3' x 5') Suntouch Radiant Mat (120 volt)

    Q:

    i am installing over tile board..how thick does thin set have to be over the mat
    Asked on 1/5/2011 by kel

    1 answer

Displaying questions 1-10

Do you have a question about this product?